Shop All Fixture Clamps
J.W. Winco
GN820.3-130-ML Horizontal Toggle Clamp
Mfr # 820.3-130-ML
Zoro # G4718186
$26.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size M6
- Overall Length 6.77 in
- Overall Height 2.01 in
- Finish Zinc plated
- Grip Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 820.3-130-ML
- Zoro # G4718186
- Country of Origin Italy
- Category Fixture Clamps
Dimensions
Thread Size | M6 |
Overall Length | 6.77 in |
Overall Height | 2.01 in |
Plate Length | 1.42 in |
U-Bar Arm Length | 2.09 in |
Plate Width | 1.57 in |
Details
Finish | Zinc plated |
Grip Material | Plastic |
Mounting Distance | 1.02 in |
Spindle Material | Steel |
Holding Force | 1000 N |
Clamp Material | Steel |
Type | U-bar, two washers |
Description
GN 820.3 horizontal acting toggle clamps have a safety function whereby, during closing, a spring loaded safety hook latch ensures a secure locking connection. It prevents the inadvertent unlocking of the clamp due to vibrations or an accidental attempt of loosening / opening of the clamp. To open and release the clamp, pull up on the finger grip to disengage the safety hook latch mechanism (one hand operation). They work according to the toggle principle: lever and clamping bar move in the opposite direction. They require less space for the clamping action.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 93.5-inch x 0.5-inch x 0.02 x 20-24 TPI Premium Bimetal Blade (430752)
- H & H INDUSTRIAL PRODUCTS J High Speed Steel Adjustable Blade Reamer (1-3/16~1-11/32) (2006-9187)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC Let-K (C23109)
- WESTWARD R HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5PLX3)
- J.W. WINCO GN852.3-1700-T6S Latch Toggle Clamp (852.3-1700-T6S)
- J.W. WINCO GN192-B30-B30-40-2-BL T-Angle Connector Clamp (192-B30-B30-40-2-BL)
- J.W. WINCO GN820-355-MC Horizontal Toggle Clamp (820-355-MC)
- J.W. WINCO GN131-B16-B16-2-BL 2-Way Connector Clamp (131-B16-B16-2-BL)
- J.W. WINCO GN820.3-130-UL Horizontal Toggle Clamp (820.3-130-UL)
- J.W. WINCO GN820.2-75-MFC Horizontal Toggle Clamp (820.2-75-MFC)
- MITEE-BITE PRODUCTS Mounting Clamp, ST, 1-1/4Hx1/2Wx1-1/4D in. (22815)
- J.W. Winco Fixture Clamps