Shop All Fixture Clamps
J.W. Winco
GN820.2-75-MF-NI Horizontal Toggle Clamp
Mfr # 820.2-75-MF-NI
Zoro # G4708060
product price: $40.45
/ea
$40.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size M5
- Overall Length 4.65 in
- Overall Height 2.44 in
- Finish Matte
- U-Bar Arm Length 0.79 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 820.2-75-MF-NI
- Zoro # G4708060
- Country of Origin Italy
- Category Fixture Clamps
Dimensions
Thread Size | M5 |
Overall Length | 4.65 in |
Overall Height | 2.44 in |
U-Bar Arm Length | 0.79 in |
Plate Width | 1.18 in |
Arm Length | 1.18 in |
Plate Length | 1 in |
Details
Finish | Matte |
Clamp Material | Stainless Steel |
Mounting Distance | 0.53 in, 0.71 in |
Holding Force | 900 N |
Type | U-bar, two washers |
Spindle Material | Stainless Steel |
Grip Material | Plastic |
Description
GN 820.2 horizontal acting toggle clamps work according to the toggle principle: lever and clamping bar move in the opposite direction. They require less space for the clamping action. In the clamped position the operating lever is in its horizontal position. The 90° rotated mounting surface allows a space-saving installation in addition to the clamping point.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN Arbor press, 1/2 Ton (9661051)
- TEKTON 5/64 Inch Roll Pin Punch (66062)
- RIDGID Knob, Plunger (92802)
- BUCKET BOSS Utility Pouch, 9" x 6" x 14" (55300)
- J.W. WINCO GN162-B3/4-2-BL Base Plate Connector Clamp (162-B3/4-2-BL)
- J.W. WINCO GN132-B30-B30-40-2-BL 2-Way Connector Clamp (132-B30-B30-40-2-BL)
- J.W. WINCO GN511.1-M4-16-K Adjustable Clamping Lever Kits (511.1-M4-16-K)
- J.W. WINCO GN852.3-1700-T6S-NI Latch Toggle Clamp (852.3-1700-T6S-NI)
- J.W. WINCO GN132-B30-B30-56-2-BL 2-Way Connector Clamp (132-B30-B30-56-2-BL)
- J.W. WINCO GN820-355-MC Horizontal Toggle Clamp (820-355-MC)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansion #1, M6, 30mm (38100)
- J.W. Winco Fixture Clamps