Shop All Fixture Clamps
J.W. Winco
GN820.2-355-MFC Horizontal Toggle Clamp
Mfr # 820.2-355-MFC
Zoro # G4705744
product price: $41.89
/ea
$41.89
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
- Brand J.W. Winco
- MFR # 820.2-355-MFC
- Zoro # G4705744
- Country of Origin Italy
- Category Fixture Clamps
Description
GN 820.2 horizontal acting toggle clamps work according to the toggle principle: lever and clamping bar move in the opposite direction. They require less space for the clamping action. In the clamped position the operating lever is in its horizontal position. The 90° rotated mounting surface allows a space-saving installation in addition to the clamping point.
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
- TITAN Long Nose Pliers, 16" (60781)
- SEYMOUR MIDWEST S600 Soil Probe Utility Tool, 48 in L Probe, Fiberglass Probe, TCushion Grip Handle (85465)
- KRAFT TOOL Grapevine Jointer w/Wood Handle, 1/2 (BL401)
- LFI Pinch Point Pry Bar, 66 in. L, HCS, Blue (ER0069)
- J.W. WINCO GN192-B30-B30-40-2-BL T-Angle Connector Clamp (192-B30-B30-40-2-BL)
- J.W. WINCO GN851.1-320-T3-NI Latch Toggle Clamp (851.1-320-T3-NI)
- J.W. WINCO GN843.1-80-AS Push-Pull Toggle Clamp (843.1-80-AS)
- J.W. WINCO GN851-320-T2 Latch Toggle Clamp (851-320-T2)
- J.W. WINCO GN131-B16-B16-2-BL 2-Way Connector Clamp (131-B16-B16-2-BL)
- J.W. WINCO GN844-70-ASD Push-Pull Toggle Clamp (844-70-ASD)
- J.W. WINCO GN192-B40-B40-56-2-BL T-Angle Connector Clamp (192-B40-B40-56-2-BL)
- J.W. Winco Fixture Clamps