Shop All Fixture Clamps
J.W. Winco
GN820.2-230-MFC-NI Horizontal Toggle Clamp
Mfr # 820.2-230-MFC-NI
Zoro # G4713240
product price: $66.49
/ea
$66.49
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
- Brand J.W. Winco
- MFR # 820.2-230-MFC-NI
- Zoro # G4713240
- Country of Origin Italy
- Category Fixture Clamps
Description
GN 820.2 horizontal acting toggle clamps work according to the toggle principle: lever and clamping bar move in the opposite direction. They require less space for the clamping action. In the clamped position the operating lever is in its horizontal position. The 90° rotated mounting surface allows a space-saving installation in addition to the clamping point.
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
- HUOT End Mill Dispenser, Master, 2 Flute (13300)
- KO-KEN Bit 5mm Hex 32mm 5/16 Hex Drive (128H-5)
- WARWOOD TOOL 3 lb Cold Cutting Chisel, 16 Hickory Handle (45621)
- WILTON C-Clamp, 1-1/2", Steel, Light Duty, 850 lb. (53)
- J.W. WINCO GN820.2-75-MF-NI Horizontal Toggle Clamp (820.2-75-MF-NI)
- J.W. WINCO GN850-400-TF Latch Toggle Clamp Steel (850-400-TF)
- J.W. WINCO GN146-B1.75-65-2-SW Flanged Connector Clamp (146-B13/4-65-2-SW)
- J.W. WINCO GN192-B60-B60-80-2-SW T-Angle Connector Clamp (192-B60-B60-80-2-SW)
- J.W. WINCO GN851-160-T2-NI Latch Toggle Clamp (851-160-T2-NI)
- J.W. WINCO GN131-B3/4-B3/4-2-BL 2-Way Connector Clamp (131-B3/4-B3/4-2-BL)
- J.W. WINCO GN853-160-TU Latch Toggle Clamp Steel (853-160-TU)
- J.W. Winco Fixture Clamps