Shop All Fixture Clamps
J.W. Winco
GN820.2-230-MFC Horizontal Toggle Clamp
Mfr # 820.2-230-MFC
Zoro # G4707144
product price: $29.65
/ea
$29.65
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
- Brand J.W. Winco
- MFR # 820.2-230-MFC
- Zoro # G4707144
- Country of Origin Italy
- Category Fixture Clamps
Description
GN 820.2 horizontal acting toggle clamps work according to the toggle principle: lever and clamping bar move in the opposite direction. They require less space for the clamping action. In the clamped position the operating lever is in its horizontal position. The 90° rotated mounting surface allows a space-saving installation in addition to the clamping point.
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
- BOSCH Rebar Cutter Masonry Drill Bit 7/8" x 12"L, Straight (RCSS2144)
- PROTO Pry Bar Set, 3 pcs., Steel, 5/8in.W (J2166S)
- WESTWARD Angle Finder, 90 deg., 5 in., Blue (30PA67)
- SUPERCUT 67.5 L, 0.125 W, 0.025 Thick, Carbon Steel (434040)
- J.W. WINCO GN810.1-75-F Vertical Toggle Clamp (810.1-75-F)
- J.W. WINCO GN853-320-TG Latch Toggle Clamp Steel (853-320-TG)
- J.W. WINCO GN820-355-M Horizontal Toggle Clamp (820-355-M)
- J.W. WINCO GN490-28-8-B-SW Adjustable 2-Way Clamping Joints (490-28-8-B-SW)
- J.W. WINCO GN162-B1/2-2-BL Base Plate Connector Clamp (162-B1/2-2-BL)
- J.W. WINCO GN852.3-1700-T6S-NI Latch Toggle Clamp (852.3-1700-T6S-NI)
- RAPTOR Fixture, 140 lb. Max. Weight, Aluminum (RWP-401-11)
- J.W. Winco Fixture Clamps