Shop All Fixture Clamps
J.W. Winco
GN820.2-130-MFC Horizontal Toggle Clamp
Mfr # 820.2-130-MFC
Zoro # G4711159
$28.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size M6
- Overall Length 6.69 in
- Overall Height 3.35 in
- Finish Zinc plated
- U-Bar Arm Length 1.26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 820.2-130-MFC
- Zoro # G4711159
- Country of Origin Italy
- Category Fixture Clamps
Dimensions
Thread Size | M6 |
Overall Length | 6.69 in |
Overall Height | 3.35 in |
U-Bar Arm Length | 1.26 in |
Arm Length | 1.77 in |
Plate Length | 1.38 in |
Plate Width | 1.54 in |
Details
Finish | Zinc plated |
Holding Force | 1000 N |
Type | U-bar, washers, spindle |
Grip Material | Plastic |
Mounting Distance | 0.87 in, 1.02 in |
Spindle Material | Steel |
Clamp Material | Steel |
Description
GN 820.2 horizontal acting toggle clamps work according to the toggle principle: lever and clamping bar move in the opposite direction. They require less space for the clamping action. In the clamped position the operating lever is in its horizontal position. The 90° rotated mounting surface allows a space-saving installation in addition to the clamping point.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Chain Assembly (32605)
- DEWALT Cordless Belt Sander, 1,050 fpm, 20 V, 3" W (DCW220B)
- EAZYPOWER Compressed Wood Biscuits, No. 20, PK75 (39429)
- GEARWRENCH 11mm 6 Point Combination Wrench (81759)
- J.W. WINCO GN842-360-AS Push-Pull Toggle Clamp (842-360-AS)
- J.W. WINCO GN853-320-T5 Latch Toggle Clamp Steel (853-320-T5)
- J.W. WINCO GN192-B40-B40-56-2-BL T-Angle Connector Clamp (192-B40-B40-56-2-BL)
- J.W. WINCO GN842-2100-AS Push-Pull Toggle Clamp (842-2100-AS)
- J.W. WINCO GN810.3-130-CL Vertical Toggle Clamp (810.3-130-CL)
- J.W. WINCO GN840-50-ASS Push-Pull Toggle Clamp (840-50-ASS)
- J.W. WINCO GN843.1-340-AS-NI Push-Pull Toggle Clamp (843.1-340-AS-NI)
- J.W. Winco Fixture Clamps