Shop All Fixture Clamps
J.W. Winco
GN820.2-130-MF-NI Horizontal Toggle Clamp
Mfr # 820.2-130-MF-NI
Zoro # G4708578
$50.85
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
- Brand J.W. Winco
- MFR # 820.2-130-MF-NI
- Zoro # G4708578
- Country of Origin Italy
- Category Fixture Clamps
Description
GN 820.2 horizontal acting toggle clamps work according to the toggle principle: lever and clamping bar move in the opposite direction. They require less space for the clamping action. In the clamped position the operating lever is in its horizontal position. The 90° rotated mounting surface allows a space-saving installation in addition to the clamping point.
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
- KLEIN TOOLS Screwdriver, Ratcheting, Impact, 13-in-1 (32313HD)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX long Size 10 mm L.165 mm (40101010)
- KLEIN TOOLS Wire Rope Punch, 3/4-Inch (7WRP19)
- KIPP Gripper Square, Form:C Tool Steel, D1=6, 6, A=25 (K0387.2512068)
- J.W. WINCO GN132-B1.00-B1.00-40-2-SW 2-Way Connector Clamp (132-B1.00-B1.00-40-2-SW)
- J.W. WINCO GN132-B30-B30-40-2-BL 2-Way Connector Clamp (132-B30-B30-40-2-BL)
- J.W. WINCO GN192-B40-B40-56-2-BL T-Angle Connector Clamp (192-B40-B40-56-2-BL)
- J.W. WINCO GN490-28-8-B-SW Adjustable 2-Way Clamping Joints (490-28-8-B-SW)
- J.W. WINCO GN842-2100-AS Push-Pull Toggle Clamp (842-2100-AS)
- J.W. WINCO GN851-160-T2 Latch Toggle Clamp (851-160-T2)
- MITEE-BITE PRODUCTS Clamps, 4-40, 3/8in, Blunt Edge, PK8 (26010)
- J.W. Winco Fixture Clamps