Shop All Fixture Clamps
J.W. Winco
GN820.1-75-N-NI Horizontal Toggle Clamp
Mfr # 820.1-75-N-NI
Zoro # G4708499
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M5
- Overall Height 1.79 in
- Finish Matte
- Overall Length 4.65 in
- Mounting Distance 0.53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 820.1-75-N-NI
- Zoro # G4708499
- Country of Origin Italy
- Category Fixture Clamps
Dimensions
Thread Size | M5 |
Overall Height | 1.79 in |
Overall Length | 4.65 in |
U-Bar Arm Length | 1.57 in |
Plate Length | 1.1 in |
Details
Finish | Matte |
Mounting Distance | 0.53 in |
Grip Material | Plastic |
Clamp Material | Stainless Steel |
Spindle Material | Stainless Steel |
Holding Force | 900 N |
Type | U-bar, two washers |
Description
GN 820.1 horizontal acting toggle clamps work according to the toggle principle: lever and clamping bar move in the opposite direction. They require less space for the clamping action. In the clamped position the operating lever is in its horizontal position.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Knife, 6 1/2" CutiX Universal Snap Knife (90 10 165 BKA)
- LEATHERHEAD TOOLS NY Hook, 6 ft. HiViz Lime, w/ Chisel End (NYHL-6)
- CLE-LINE M42 Bi-Metal Hole Saw 1887 Cle-Line 20MM 1887 (C25004)
- GEDORE 190mm Stepped Tommy Bar (26 RS 1)
- J.W. WINCO GN810.1-75-F Vertical Toggle Clamp (810.1-75-F)
- J.W. WINCO GN820.4-355-PL Horizontal Toggle Clamp (820.4-355-PL)
- J.W. WINCO GN820.2-130-MFC-NI Horizontal Toggle Clamp (820.2-130-MFC-NI)
- J.W. WINCO GN840-50-ASS Push-Pull Toggle Clamp (840-50-ASS)
- J.W. WINCO GN843.1-80-ASW Push-Pull Toggle Clamp (843.1-80-ASW)
- J.W. WINCO GN131-B16-B16-2-BL 2-Way Connector Clamp (131-B16-B16-2-BL)
- J.W. WINCO GN820.2-75-MF-NI Horizontal Toggle Clamp (820.2-75-MF-NI)
- J.W. Winco Fixture Clamps