Shop All Fixture Clamps
J.W. Winco
GN820.1-355-P Horizontal Toggle Clamp
Mfr # 820.1-355-P
Zoro # G4710790
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M10
- Finish Zinc plated
- Overall Length 10.63 in
- Overall Height 4.02 in
- Type Solid bar, clasp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 820.1-355-P
- Zoro # G4710790
- Country of Origin Italy
- Category Fixture Clamps
Dimensions
Thread Size | M10 |
Overall Length | 10.63 in |
Overall Height | 4.02 in |
Plate Length | 2.36 in |
Solid Bar Arm Length | 4.53 in |
Details
Finish | Zinc plated |
Type | Solid bar, clasp |
Mounting Distance | 1.61 in |
Spindle Material | Steel |
Grip Material | Plastic |
Clamp Material | Steel |
Holding Force | 1800 N |
Description
GN 820.1 horizontal acting toggle clamps work according to the toggle principle: lever and clamping bar move in the opposite direction. They require less space for the clamping action. In the clamped position the operating lever is in its horizontal position.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Chuck Guard Assembly (10810402A1)
- PACKERS KROMER Tool Balancer, 2.6-5.7 lbs, 4.9 ft, Nylon (7228-2)
- INGERSOLL-RAND Hous"g Assembly, 1/2 (2235MAX-A40)
- XTREME BLU-MOL 3-7/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5878B)
- J.W. WINCO GN844-70-ASS Push-Pull Toggle Clamp (844-70-ASS)
- J.W. WINCO GN511.1-M4-16-K Adjustable Clamping Lever Kits (511.1-M4-16-K)
- J.W. WINCO GN851-160-T2-NI Latch Toggle Clamp (851-160-T2-NI)
- J.W. WINCO GN132-B30-B30-40-2-BL 2-Way Connector Clamp (132-B30-B30-40-2-BL)
- J.W. WINCO GN810-430-C Vertical Toggle Clamp Steel (810-430-C)
- J.W. WINCO GN132-B1.00-B1.00-40-2-SW 2-Way Connector Clamp (132-B1.00-B1.00-40-2-SW)
- J.W. WINCO GN511.1-M4-16-S Adjustable Clamping Lever Kits (511.1-M4-16-S)
- J.W. Winco Fixture Clamps