Shop All Fixture Clamps
J.W. Winco
GN820.1-355-NC Horizontal Toggle Clamp
Mfr # 820.1-355-NC
Zoro # G4705656
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M10
- Finish Zinc plated
- Overall Height 4.02 in
- Overall Length 10.63 in
- Plate Length 2.36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 820.1-355-NC
- Zoro # G4705656
- Country of Origin Italy
- Category Fixture Clamps
Dimensions
Thread Size | M10 |
Overall Height | 4.02 in |
Overall Length | 10.63 in |
Plate Length | 2.36 in |
U-Bar Arm Length | 3.78 in |
Details
Finish | Zinc plated |
Mounting Distance | 1.61 in |
Type | U-bar, washers, spindle |
Grip Material | Plastic |
Holding Force | 1800 N |
Spindle Material | Steel |
Clamp Material | Steel |
Description
GN 820.1 horizontal acting toggle clamps work according to the toggle principle: lever and clamping bar move in the opposite direction. They require less space for the clamping action. In the clamped position the operating lever is in its horizontal position.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OX TOOLS Pro Joint Knife, Stainless Steel, OX Grip, 1-1/4" (OX-P013203)
- STEELMAN Feeler Gauge (97105)
- FEIN Suction Base, 17" L, 1/4" Drive Size (92602054016)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 (C54165)
- J.W. WINCO GN851-160-T2 Latch Toggle Clamp (851-160-T2)
- J.W. WINCO GN145-B5/8-2-BL Flanged Connector Clamp (145-B5/8-2-BL)
- J.W. WINCO GN511-30-M4-16 Adjustable Lever with Bushing (511M416)
- J.W. WINCO GN132-B30-B30-40-2-BL 2-Way Connector Clamp (132-B30-B30-40-2-BL)
- J.W. WINCO GN844-70-ASS Push-Pull Toggle Clamp (844-70-ASS)
- J.W. WINCO GN851.1-160-T3 Latch Toggle Clamp Steel (851.1-160-T3)
- MITEE-BITE PRODUCTS Mchinable Fxture Clamp, Wedge, 8-32,250lb. (60055)
- J.W. Winco Fixture Clamps