Shop All Fixture Clamps
J.W. Winco
GN820.1-355-N Horizontal Toggle Clamp
Mfr # 820.1-355-N
Zoro # G4710580
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M10
- Finish Zinc plated
- Overall Height 4.02 in
- Overall Length 10.63 in
- Plate Length 2.36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 820.1-355-N
- Zoro # G4710580
- Country of Origin Italy
- Category Fixture Clamps
Dimensions
Thread Size | M10 |
Overall Height | 4.02 in |
Overall Length | 10.63 in |
Plate Length | 2.36 in |
U-Bar Arm Length | 3.78 in |
Details
Finish | Zinc plated |
Clamp Material | Steel |
Spindle Material | Steel |
Holding Force | 1800 N |
Grip Material | Plastic |
Mounting Distance | 1.61 in |
Type | U-bar, two washers |
Description
GN 820.1 horizontal acting toggle clamps work according to the toggle principle: lever and clamping bar move in the opposite direction. They require less space for the clamping action. In the clamped position the operating lever is in its horizontal position.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Proto J5649 3/4" Drive Classic Pear Head Ratchet 20" (J5649)
- KLEVER Safety Recessed 7 in L, 10 PK (KCJ-4G-30)
- GREENLEE Quick Draw 90 Hydraulic Knockout Kit, 8-Ton Knockout Punch Kit with Slug-Buster, 1/2" to 2" (7906SB)
- WESTWARD 3-1/4" HSS Bright Jobber Length Drill Bit (6NRW2)
- J.W. WINCO GN820-25-M-NI Horizontal Toggle Clamp (820-25-M-NI)
- J.W. WINCO GN163-B20-50-2-SW Base Plate Connector Clamp (163-B20-50-2-SW)
- J.W. WINCO GN810.1-75-F Vertical Toggle Clamp (810.1-75-F)
- J.W. WINCO GN162-B3/4-2-BL Base Plate Connector Clamp (162-B3/4-2-BL)
- J.W. WINCO GN850-400-TF Latch Toggle Clamp Steel (850-400-TF)
- J.W. WINCO GN192-B30-B30-40-2-BL T-Angle Connector Clamp (192-B30-B30-40-2-BL)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansn#6, 5/8-11, 1-3/4in (31350)
- J.W. Winco Fixture Clamps