Shop All Fixture Clamps
J.W. Winco
GN820-75-M-NI Horizontal Toggle Clamp
Mfr # 820-75-M-NI
Zoro # G4721275
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M5
- Overall Length 4.65 in
- Finish Matte
- Overall Height 1.46 in
- Type U-bar, two washers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 820-75-M-NI
- Zoro # G4721275
- Country of Origin Italy
- Category Fixture Clamps
Dimensions
Thread Size | M5 |
Overall Length | 4.65 in |
Overall Height | 1.46 in |
Plate Length | 1.1 in |
U-Bar Arm Length | 1.57 in |
Plate Width | 1.02 in |
Details
Finish | Matte |
Type | U-bar, two washers |
Clamp Material | Stainless Steel |
Grip Material | Plastic |
Spindle Material | Stainless Steel |
Holding Force | 900 N |
Mounting Distance | 0.53 in |
Description
GN 820 horizontal acting toggle clamps work according to the toggle principle: lever and clamping bar move in the opposite direction. They require less space for the clamping action. In the clamped position the operating lever is in its horizontal position.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Screw Extractor Set, Carbon Steel, 6 pcs. (2RUP9)
- WIDIA End Mill, 0.3750 in. Milling Dia., 4K03 (4K2310074)
- KIPP Adjustable Handle, Size: 5 M16X30 Zinc, Black Satin, Comp: Steel (K0116.5161X30)
- EKLIND Ergonomic 5/16" Tip Size, 9 in Long (61920)
- J.W. WINCO GN853-160-TU Latch Toggle Clamp Steel (853-160-TU)
- J.W. WINCO GN820.3-130-UL Horizontal Toggle Clamp (820.3-130-UL)
- J.W. WINCO GN132-B1.00-B1.00-40-2-SW 2-Way Connector Clamp (132-B1.00-B1.00-40-2-SW)
- J.W. WINCO GN131-B16-B16-2-SW 2-Way Connector Clamp (131-B16-B16-2-SW)
- J.W. WINCO GN820.2-75-MF-NI Horizontal Toggle Clamp (820.2-75-MF-NI)
- J.W. WINCO GN840-50-ASS Push-Pull Toggle Clamp (840-50-ASS)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansion #0, M4, 25mm (38050)
- J.W. Winco Fixture Clamps