Shop All Fixture Clamps
J.W. Winco
GN820-75-M Horizontal Toggle Clamp
Mfr # 820-75-M
Zoro # G4717669
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M5
- Overall Height 1.46 in
- Overall Length 4.65 in
- Finish Zinc plated
- Type U-bar, two washers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 820-75-M
- Zoro # G4717669
- Country of Origin Italy
- Category Fixture Clamps
Dimensions
Thread Size | M5 |
Overall Height | 1.46 in |
Overall Length | 4.65 in |
Plate Length | 1.1 in |
Plate Width | 1.02 in |
U-Bar Arm Length | 1.57 in |
Details
Finish | Zinc plated |
Type | U-bar, two washers |
Grip Material | Plastic |
Spindle Material | Steel |
Mounting Distance | 0.53 in |
Clamp Material | Steel |
Holding Force | 900 N |
Description
GN 820 horizontal acting toggle clamps work according to the toggle principle: lever and clamping bar move in the opposite direction. They require less space for the clamping action. In the clamped position the operating lever is in its horizontal position.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Cutter, Structured (9933)
- AIRCAT DRILL 1/2" REV DRILL RED COMPOSITE (ACA4450)
- MILTON Siphon Spray Blow Gun Kit (S-157)
- MILWAUKEE TOOL 1/2 in. Drive 18mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9119)
- J.W. WINCO GN851-320-T2 Latch Toggle Clamp (851-320-T2)
- J.W. WINCO GN820-25-M-NI Horizontal Toggle Clamp (820-25-M-NI)
- J.W. WINCO GN131-B18-B18-2-SW 2-Way Connector Clamp (131-B18-B18-2-SW)
- J.W. WINCO GN851-160-T2 Latch Toggle Clamp (851-160-T2)
- J.W. WINCO GN853-320-T5 Latch Toggle Clamp Steel (853-320-T5)
- J.W. WINCO GN851.1-160-T3 Latch Toggle Clamp Steel (851.1-160-T3)
- MITEE-BITE PRODUCTS Mchinable Fxture Clamp, Wedge, 8-32,250lb. (60055)
- J.W. Winco Fixture Clamps