Shop All Fixture Clamps
J.W. Winco
GN820-455-MC Horizontal Toggle Clamp
Mfr # 820-455-MC
Zoro # G4717617
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M12
- Overall Height 3.88 in
- Overall Length 12.17 in
- Finish Zinc plated
- U-Bar Arm Length 4.57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 820-455-MC
- Zoro # G4717617
- Country of Origin Italy
- Category Fixture Clamps
Dimensions
Thread Size | M12 |
Overall Height | 3.88 in |
Overall Length | 12.17 in |
U-Bar Arm Length | 4.57 in |
Plate Length | 2.76 in |
Plate Width | 2.56 in |
Details
Finish | Zinc plated |
Type | U-bar, washers, spindle |
Holding Force | 3200 N |
Grip Material | Plastic |
Clamp Material | Steel |
Mounting Distance | 1.63 in |
Spindle Material | Steel |
Description
GN 820 horizontal acting toggle clamps work according to the toggle principle: lever and clamping bar move in the opposite direction. They require less space for the clamping action. In the clamped position the operating lever is in its horizontal position.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 9 Piece SAE Fold-Up Hex Key Set, J4993-TT (J4993-TT)
- J.W. WINCO JW Winco GN99.7 20NEN4 Clamp Nut (20NEN4)
- MICRO 100 Brazed Tool Bit, AR, 2 In L, 1/4 In W (AR-4)
- INGERSOLL-RAND Air Random Orbital Sander, 0.20HP, 5 In. (4151-5)
- J.W. WINCO GN820.3-355-MLC Horizontal Toggle Clamp (820.3-355-MLC)
- J.W. WINCO GN511.1-M4-16-S Adjustable Clamping Lever Kits (511.1-M4-16-S)
- J.W. WINCO GN810.3-130-CL Vertical Toggle Clamp (810.3-130-CL)
- J.W. WINCO GN511.1-M4-16-K Adjustable Clamping Lever Kits (511.1-M4-16-K)
- J.W. WINCO GN851-160-T2-NI Latch Toggle Clamp (851-160-T2-NI)
- J.W. WINCO GN163-B1-50-2-SW Base Plate Connector Clamp (163-B1.00-50-2-SW)
- J.W. WINCO GN820.2-355-MFC Horizontal Toggle Clamp (820.2-355-MFC)
- J.W. Winco Fixture Clamps