Shop All Fixture Clamps
J.W. Winco
GN820-25-M Horizontal Toggle Clamp
Mfr # 820-25-M
Zoro # G4720898
original price:
$13.36
4% off
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M4
- Overall Height 0.91 in
- Overall Length 2.72 in
- Finish Zinc plated
- Clamp Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 820-25-M
- Zoro # G4720898
- Country of Origin Italy
- Category Fixture Clamps
Dimensions
Thread Size | M4 |
Overall Height | 0.91 in |
Overall Length | 2.72 in |
Plate Length | 0.94 in |
U-Bar Arm Length | 0.79 in |
Plate Width | 0.96 in |
Details
Finish | Zinc plated |
Clamp Material | Steel |
Spindle Material | Steel |
Type | U-bar, two washers |
Grip Material | Plastic |
Holding Force | 400 N |
Mounting Distance | 0.59 in |
Description
GN 820 horizontal acting toggle clamps work according to the toggle principle: lever and clamping bar move in the opposite direction. They require less space for the clamping action. In the clamped position the operating lever is in its horizontal position.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 15 Amp Panel Saw Replacement Motor (6486-20)
- WESTWARD Three Square File, 6 In, 55/56 TPI (12F787)
- JONARD TOOLS 5 1/8 in Diagonal Cutting Plier Flush Cut Uninsulated (DIAGB5)
- KIPP Star Grip, DIN 6336 Similar, D=M06X30, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.4061X30)
- J.W. WINCO GN163-B1-50-2-SW Base Plate Connector Clamp (163-B1.00-50-2-SW)
- J.W. WINCO GN810.1-75-F Vertical Toggle Clamp (810.1-75-F)
- J.W. WINCO GN842-360-AS Push-Pull Toggle Clamp (842-360-AS)
- J.W. WINCO GN131-B3/4-B3/4-2-BL 2-Way Connector Clamp (131-B3/4-B3/4-2-BL)
- J.W. WINCO GN820-355-MC Horizontal Toggle Clamp (820-355-MC)
- J.W. WINCO GN820.2-230-MFC Horizontal Toggle Clamp (820.2-230-MFC)
- J.W. WINCO GN820.2-75-MFC Horizontal Toggle Clamp (820.2-75-MFC)
- J.W. Winco Fixture Clamps