Shop All Fixture Clamps
J.W. Winco
GN820-230-O-NI Horizontal Toggle Clamp
Mfr # 820-230-O-NI
Zoro # G4720225
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8
- Finish Matte
- Overall Height 2.42 in
- Overall Length 7.72 in
- Holding Force 1700 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 820-230-O-NI
- Zoro # G4720225
- Country of Origin Italy
- Category Fixture Clamps
Dimensions
Thread Size | M8 |
Overall Height | 2.42 in |
Overall Length | 7.72 in |
Plate Length | 1.73 in |
Plate Width | 1.65 in |
Solid Bar Arm Length | 3.07 in |
Details
Finish | Matte |
Holding Force | 1700 N |
Spindle Material | Stainless Steel |
Grip Material | Plastic |
Mounting Distance | 1.02 in |
Type | Solid bar, clasp |
Clamp Material | Stainless Steel |
Description
GN 820 horizontal acting toggle clamps work according to the toggle principle: lever and clamping bar move in the opposite direction. They require less space for the clamping action. In the clamped position the operating lever is in its horizontal position.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Shank Collet Holder, 300DA, 6.92 in. L (030-EXT-500)
- HHIP 1/2 X CAT40 V-Flange End Mill Holder With 2.5 Gage Depth (3900-4111)
- WESTWARD 1/4 in Drive, 5.5mm Triple Square Metric Socket, 12 Points (53YR11)
- GROZ Precision Steel Machinist, 6", Sq Blade (1103)
- J.W. WINCO GN852.1-1400-T3 Latch Toggle Clamp (852.1-1400-T3)
- J.W. WINCO GN851-700-T2 Latch Toggle Clamp (851-700-T2)
- J.W. WINCO GN132-B1.00-B1.00-40-2-SW 2-Way Connector Clamp (132-B1.00-B1.00-40-2-SW)
- J.W. WINCO GN810-75-A Vertical Toggle Clamp Steel (810-75-A)
- J.W. WINCO GN511-45-M6-25 Adjustable Lever with Bushing (511M625)
- J.W. WINCO GN852.3-1700-T6 Latch Toggle Clamp (852.3-1700-T6)
- MITEE-BITE PRODUCTS Mounting Clamp, ST, 7/8H.x1/2W.x1-1/4D. In (22810)
- J.W. Winco Fixture Clamps