Shop All Fixture Clamps
J.W. Winco
GN820-230-M Horizontal Toggle Clamp
Mfr # 820-230-M
Zoro # G4717118
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8
- Finish Zinc plated
- Overall Length 7.72 in
- Overall Height 2.42 in
- Type U-bar, two washers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 820-230-M
- Zoro # G4717118
- Country of Origin Italy
- Category Fixture Clamps
Dimensions
Thread Size | M8 |
Overall Length | 7.72 in |
Overall Height | 2.42 in |
U-Bar Arm Length | 2-1/2 in |
Plate Length | 1.73 in |
Plate Width | 1.65 in |
Details
Finish | Zinc plated |
Type | U-bar, two washers |
Mounting Distance | 1.02 in |
Clamp Material | Steel |
Grip Material | Plastic |
Spindle Material | Steel |
Holding Force | 1700 N |
Description
GN 820 horizontal acting toggle clamps work according to the toggle principle: lever and clamping bar move in the opposite direction. They require less space for the clamping action. In the clamped position the operating lever is in its horizontal position.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Lightweight Knee Pad Sleeves, M/L (60492)
- LENOX Band Saw Blade, 11 ft. 8 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792726)
- MICRO 100 Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia, Face Width: 0.025" (KC-125-190-025)
- WRIGHT TOOL Socket 3/8" Drive 12 Point Standard Sock (3110)
- J.W. WINCO GN820.2-230-MFC Horizontal Toggle Clamp (820.2-230-MFC)
- J.W. WINCO GN843.1-165-ASW Push-Pull Toggle Clamp (843.1-165-ASW)
- J.W. WINCO GN853-320-T5 Latch Toggle Clamp Steel (853-320-T5)
- J.W. WINCO GN132-B30-B30-56-2-BL 2-Way Connector Clamp (132-B30-B30-56-2-BL)
- J.W. WINCO GN820.3-130-MLC Horizontal Toggle Clamp (820.3-130-MLC)
- J.W. WINCO GN132-B30-B30-40-2-BL 2-Way Connector Clamp (132-B30-B30-40-2-BL)
- J.W. WINCO GN131-B18-B18-2-SW 2-Way Connector Clamp (131-B18-B18-2-SW)
- J.W. Winco Fixture Clamps