Shop All Detent, Lock, Pop And Plunger Pins
J.W. Winco
GN817.2-5-8-M10X1-B Indexing Plunger
Mfr # 817.2-5-8-M10X1-B
Zoro # G4657715
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Type Plastic
- Material Steel
- Length 48 mm
- Plunger Length 8 mm
- Plunger Dia. 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 817.2-5-8-M10X1-B
- Zoro # G4657715
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Length | 48 mm |
Plunger Length | 8 mm |
Plunger Dia. | 5 mm |
Knob Length | 24 mm |
Thread Size | M10 |
Knob Dia. | 19 mm |
Details
Knob Type | Plastic |
Material | Steel |
Plunger Pin Material | Steel |
Initial Load | 5 N |
End Load | 18 N |
Description
GN 817.2 indexing plungers feature an extended height knob. Lock-out types C / CK are used for applications where the plunger pin needs to stay in its retracted position. To achieve this, the knob is rotated by 90 degrees after being retracted. A notch keeps the plunger in the retracted position.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/32"x3/16 Shank HSS 2 Flute Double End End Mill (DWCT13)
- TOOLPRO 30 in Heavy Duty Diecast Mud Mixer (TP03010)
- MILWAUKEE TOOL SAWZALL BL, 10T 9LG, w/BL 10T 9LG 25PK (48-00-8713, 48-00-8713)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49216)
- J.W. WINCO GN615-M12-KN Ball Plunger Stainless (12NG12/KN)
- J.W. WINCO GN822.8-6-12-C Mini Indexing Plunger (822.8-6-12-C)
- J.W. WINCO GN612-12-M20X1.5-AK-NI Indexing Plunger (612-12-M20X1.5-AK-NI)
- J.W. WINCO GN614.2-4 Double End Ball Plunger (614.2-4)
- J.W. WINCO GN617.1-6-1/2X13-AN-NI Indexing Plunger (617.1-6-1/2X13-AN-NI)
- J.W. WINCO GN817-6-9-M12X1.5-CK-NI Indexing Plunger (817-6-9-M12X1.5-CK-NI)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. (LBL-SS7132)
- J.W. Winco Detent, Lock, Pop And Plunger Pins