Shop All Detent, Lock, Pop And Plunger Pins
J.W. Winco
GN817-8-8-M16X1.5-B Indexing Plunger
Mfr # 817-8-8-M16X1.5-B
Zoro # G4657365
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 817-8-8-M16X1.5-B
- Zoro # G4657365
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Description
GN 817 indexing plungers with lock-out (Type C / CK) are used for applications where the plunger pin needs to stay in its retracted position. To achieve this, the knob is rotated by 90 degrees after being retracted. A notch keeps the plunger in the retracted position. This indexing plunger has the unique feature of the pull knob partially enclosing the top of the plunger body, allowing less debris to enter into the mechanism. Type G and GK with threaded stem are for applications where a special knob or attachment is required, or for such cases where the spindle is linked directly to an operating mechanism.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR STEEL Bull Point 1-1/8 Inch Reduced Hex Shank 16 Inch Long (SC92861M)
- TEKTON 11 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26411)
- EZRED 1" Drive 24 Geared Teeth Extendable Ratchet, 1" Drive (MR1X)
- BON TOOL Bon 84-203 Salt And Lawn Roller (84-203)
- J.W. WINCO GN817.3-8-20-B Indexing Plunger Steel (8W20LGF)
- J.W. WINCO GN817-10-12-M16X1.5-BK-NI Indexing Plunger (817-10-12-M16X1.5-BK-NI)
- J.W. WINCO GN612-8-5/8X18-B Indexing Plunger (612-8-5/8X18-B)
- J.W. WINCO G07/NI Short Press-Fit Delrin Ball Plunger - Stainless Steel .157 Diameter (614-4-NI)
- J.W. WINCO GN417-6-A Indexing Plunger Without Rest (417-6-A)
- J.W. WINCO GN715-6-7/16-40-SA Side Thrust Pin (715-6-7/16-40-SA)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/16" Pin Dia. (LBT-126)
- J.W. Winco Detent, Lock, Pop And Plunger Pins