Shop All Detent, Lock, Pop And Plunger Pins
J.W. Winco
GN817-4-4-M8X1-C Indexing Plunger
Mfr # 817-4-4-M8X1-C
Zoro # G4686415
product price: $11.79
/ea
$11.79
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
- Brand J.W. Winco
- MFR # 817-4-4-M8X1-C
- Zoro # G4686415
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Description
GN 817 indexing plungers with lock-out (Type C / CK) are used for applications where the plunger pin needs to stay in its retracted position. To achieve this, the knob is rotated by 90 degrees after being retracted. A notch keeps the plunger in the retracted position. This indexing plunger has the unique feature of the pull knob partially enclosing the top of the plunger body, allowing less debris to enter into the mechanism. Type G and GK with threaded stem are for applications where a special knob or attachment is required, or for such cases where the spindle is linked directly to an operating mechanism.
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
- WOODWARD FAB Shrinker/Stretcher, Steel, 2 in., 18 ga. (WFSS10)
- USG Drywall Clip Repair (380161048)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP1080)
- MICHIGAN DRILL High Speed Steel Jobber Drill Bright 0.012 (300A 81)
- J.W. WINCO GN817-4-6-M8X1-B Indexing Plunger (817-4-6-M8X1-B)
- J.W. WINCO GN111-500-24 3.5 Ball Chain Nickel (24W500JC0)
- J.W. WINCO GN612-12-M20X1.5-BK-NI Indexing Plunger (612-12-M20X1.5-BK-NI)
- J.W. WINCO GN614-10-NI Ball Plunger (10WG41/NI)
- J.W. WINCO WN100.1-0.500-6.00 T-Handle Rapid Release Pins with SS Shank (100.1-0.500-6.00)
- J.W. WINCO GN617-5-3/8X24-AK Indexing Plunger (617-5-3/8X24-AK)
- ZORO SELECT Ball Lock Pin, Pull Ring, 1/2" Pin Dia. (LBH-142)
- J.W. Winco Detent, Lock, Pop And Plunger Pins