Shop All Detent, Lock, Pop And Plunger Pins
J.W. Winco
GN817-4-4-5/16X18-B Indexing Plunger
Mfr # 817-4-4-5/16X18-B
Zoro # G4697560
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 817-4-4-5/16X18-B
- Zoro # G4697560
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Description
GN 817 indexing plungers with lock-out (Type C / CK) are used for applications where the plunger pin needs to stay in its retracted position. To achieve this, the knob is rotated by 90 degrees after being retracted. A notch keeps the plunger in the retracted position. This indexing plunger has the unique feature of the pull knob partially enclosing the top of the plunger body, allowing less debris to enter into the mechanism. Type G and GK with threaded stem are for applications where a special knob or attachment is required, or for such cases where the spindle is linked directly to an operating mechanism.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive Torx(R) Socket Torx(R) T50 Tip, 3 in L (45550)
- GENERAL TOOLS Magnet Protractor Welding Link CERAMIC (GN377)
- CRAFTSMAN Sockets, 3/8" Drive 15mm Metric Deep Imp (CMMT15904)
- WESTWARD 1/2 in Drive Socket Wrench Set Metric 17 Pieces 10 mm to 28 mm , Chrome (4LXC8)
- J.W. WINCO GN616-M5-SS Spring Plunger Steel (5NG15/SS)
- J.W. WINCO GN615-M10-KS Ball Plunger Steel Heavy (10NG11/KS)
- J.W. WINCO GN817-4-4-M8X1-BK-NI Indexing Plunger (817-4-4-M8X1-BK-NI)
- J.W. WINCO WN100.1-0.500-6.00 T-Handle Rapid Release Pins with SS Shank (100.1-0.500-6.00)
- J.W. WINCO GN822.9-8-20-BN Mini Index Plunger (822.9-8-20-BN)
- J.W. WINCO GN817-6-9-M12X1.5-CK-NI Indexing Plunger (817-6-9-M12X1.5-CK-NI)
- IMAO 20mm Spring-Loaded Work Locator Pin Other Metalworking Tools & Consumable (CP710-08020B)
- J.W. Winco Detent, Lock, Pop And Plunger Pins