Shop All Detent, Lock, Pop And Plunger Pins
J.W. Winco
GN817-10-12-M16X1.5-CK-NI Indexing Plunger
Mfr # 817-10-12-M16X1.5-CK-NI
Zoro # G4710930
product price: $35.29
/ea
$35.29
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
- Brand J.W. Winco
- MFR # 817-10-12-M16X1.5-CK-NI
- Zoro # G4710930
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Description
GN 817 indexing plungers with lock-out (Type C / CK) are used for applications where the plunger pin needs to stay in its retracted position. To achieve this, the knob is rotated by 90 degrees after being retracted. A notch keeps the plunger in the retracted position. This indexing plunger has the unique feature of the pull knob partially enclosing the top of the plunger body, allowing less debris to enter into the mechanism. Type G and GK with threaded stem are for applications where a special knob or attachment is required, or for such cases where the spindle is linked directly to an operating mechanism.
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
- DE-STA-CO Straight Line Action Clamp, 300lb., M8 (604-MM)
- BEST WAY TOOLS 32-Piece Magnetic Screwdriver Set with Tamper Proof Bits (20102)
- DRILL AMERICA m11x1.5 Carbon Steel Hex Die (DWTSMH11X1.5)
- RIDGID Nut, Serrated For Jaw Texture, Steel Jaw (31570)
- J.W. WINCO GN612-8-M16X1.5-A-NI Indexing Plunger (612-8-M16X1.5-A-NI)
- J.W. WINCO GN612-8-M12X1.5-AK-NI Indexing Plunger (612-8-M12X1.5-AK-NI)
- J.W. WINCO GN822.9-6-12-CN Mini Index Plunger (822.9-6-12-CN)
- J.W. WINCO WN100.1-0.500-3.00 T-Handle Rapid Release Pins with SS Shank (100.1-0.500-3.00)
- J.W. WINCO GN822-6-B-NI Mini Indexing Plunger Stainless (100XRK8)
- J.W. WINCO GN612-12-3/4X16-B Indexing Plunger (612-12-3/4X16-B)
- KIPP Operating Handle Wo. Groove, W. Mushroom Knob, Size:4, D1=M20X1, 5, L=73, Form:B W Locknut, Stainless (K1502.124205)
- J.W. Winco Detent, Lock, Pop And Plunger Pins