Shop All Fixture Clamps
J.W. Winco
GN812-200-CV Vertical Toggle Clamp
Mfr # 812-200-CV
Zoro # G4723034
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8
- Overall Length 6.22 in
- Overall Height 6.06 in
- Finish Zinc plated
- Clamp Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 812-200-CV
- Zoro # G4723034
- Country of Origin Italy
- Category Fixture Clamps
Dimensions
Thread Size | M8 |
Overall Length | 6.22 in |
Overall Height | 6.06 in |
Plate Width | 1.38 in |
Plate Length | 1.38 in |
U-Bar Arm Length | 2.32 in |
Details
Finish | Zinc plated |
Clamp Material | Steel |
Holding Force | 1200 N |
Mounting Distance | 0.63 in, 1.02 in |
Type | U-bar, washers, spindle |
Spindle Material | Steel |
Grip Material | Plastic |
Description
GN 812 vertical acting toggle clamps work according to the toggle principle: lever and clamping bar move in the same direction. They can be mounted in two planes via the dual flanged mounting base and require less space for the clamping action because the clamping arm and the operating lever move in opposite directions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Tinners Snip, Straight, 14", High Strength Nickel Aluminum Bronze (S-1144A)
- VAUGHAN Split Head Hammer, 24 oz., 12" L (SH150)
- KODIAK CUTTING TOOLS .245 HSS Chucking Reamer Straight Flute Straight Shank (5476449)
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 38mm Size (1350)
- J.W. WINCO GN131-B12-B12-2-SW 2-Way Connector Clamp (131-B12-B12-2-SW)
- J.W. WINCO GN162-B3/4-2-SW Base Plate Connector Clamp (162-B3/4-2-SW)
- J.W. WINCO GN852.3-4000-T6S Latch Toggle Clamp (852.3-4000-T6S)
- J.W. WINCO GN844-70-ASD Push-Pull Toggle Clamp (844-70-ASD)
- J.W. WINCO GN820.3-130-UL Horizontal Toggle Clamp (820.3-130-UL)
- J.W. WINCO GN820.2-355-MFC Horizontal Toggle Clamp (820.2-355-MFC)
- J.W. WINCO GN850-200-TF Latch Toggle Clamp Steel (850-200-TF)
- J.W. Winco Fixture Clamps