Shop All Fixture Clamps
J.W. Winco
GN810.4-230-FL-NI Vertical Toggle Clamp
Mfr # 810.4-230-FL-NI
Zoro # G4687788
Free Shipping & Returns
$78.15
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
- Brand J.W. Winco
- MFR # 810.4-230-FL-NI
- Zoro # G4687788
- Country of Origin Italy
- Category Fixture Clamps
Description
GN 810.4 vertical acting toggle clamps have a safety function whereby, during closing, a spring loaded safety hook arm ensures a secure locking connection. It prevents the inadvertent unlocking of the clamp due to vibrations or an accidental attempt of loosening / opening of the clamp. To open and release the toggle clamp from the locked closed position, press the lever arm and safety hook lever arm together (one hand operation). The toggle clamp is then in the open position which can also be locked temporarily in that position via the hook of the safety hook lever arm to avoid inadvertent closing of the clamp. They work according to the toggle principle: lever and clamping bar move in the same direction. In the clamped position the operating lever is in its vertical position.
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
- INSIZE Outside Spring Caliper, 0 to 10.63" Range (7262-250)
- KO-KEN Bit Socket 6mm Hex 160mm 1/2 Sq. Drive (4010M.160-6)
- CRESCENT JOBOX Heavy-Duty Chest, Brown, 48 in W x 24 in D x 30-3/4 in H (2-654990)
- GREAT NECK 10-In Pipe Wrench (PW10)
- J.W. WINCO GN132-B13/4-B13/4-65-2-SW 2-Way Connector Clamp (132-B13/4-B13/4-65-2-SW)
- J.W. WINCO GN810.1-75-F Vertical Toggle Clamp (810.1-75-F)
- J.W. WINCO GN145-B10-2-SW Flanged Connector Clamp (145-B10-2-SW)
- J.W. WINCO GN511.1-M4-16-S Adjustable Clamping Lever Kits (511.1-M4-16-S)
- J.W. WINCO GN852.3-1700-T6S Latch Toggle Clamp (852.3-1700-T6S)
- J.W. WINCO GN820.2-355-MFC Horizontal Toggle Clamp (820.2-355-MFC)
- MITEE-BITE PRODUCTS Uniforce(R) Clamps, Wedge, 5/16-18, PK4 (61000)
- J.W. Winco Fixture Clamps