Shop All Fixture Clamps
J.W. Winco
GN810.4-130-FL Vertical Toggle Clamp
Mfr # 810.4-130-FL
Zoro # G4699496
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 810.4-130-FL
- Zoro # G4699496
- Country of Origin Italy
- Category Fixture Clamps
Description
GN 810.4 vertical acting toggle clamps have a safety function whereby, during closing, a spring loaded safety hook arm ensures a secure locking connection. It prevents the inadvertent unlocking of the clamp due to vibrations or an accidental attempt of loosening / opening of the clamp. To open and release the toggle clamp from the locked closed position, press the lever arm and safety hook lever arm together (one hand operation). The toggle clamp is then in the open position which can also be locked temporarily in that position via the hook of the safety hook lever arm to avoid inadvertent closing of the clamp. They work according to the toggle principle: lever and clamping bar move in the same direction. In the clamped position the operating lever is in its vertical position.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO SAE Plain Hex Key, 3/16" Tip Size, 6 1/16 in Long, 1 1/16 in Short (J46412-TT)
- WESTWARD Bearing Separator, Max Spread 6 In. (23M598)
- MICRO 100 Router Single Flute Plastic (SFL-250-410)
- ZORO SELECT Internal thread repair tool with 1/2 - 5/8" capacity (NES22)
- J.W. WINCO GN842-70-AS Push-Pull Toggle Clamp (842-70-AS)
- J.W. WINCO GN820.2-130-MFC-NI Horizontal Toggle Clamp (820.2-130-MFC-NI)
- J.W. WINCO GN820-230-M Horizontal Toggle Clamp (820-230-M)
- J.W. WINCO GN843.1-340-AS-NI Push-Pull Toggle Clamp (843.1-340-AS-NI)
- J.W. WINCO GN132-B30-B30-40-2-BL 2-Way Connector Clamp (132-B30-B30-40-2-BL)
- J.W. WINCO GN852.3-1700-T6S Latch Toggle Clamp (852.3-1700-T6S)
- RAPTOR Talon Grip Insert, 0.284 lb. Max. Weight (RWP-33050)
- J.W. Winco Fixture Clamps