Shop All Fixture Clamps
J.W. Winco
GN810.3-230-CL Vertical Toggle Clamp
Mfr # 810.3-230-CL
Zoro # G4692240
$45.45
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
- Brand J.W. Winco
- MFR # 810.3-230-CL
- Zoro # G4692240
- Country of Origin Italy
- Category Fixture Clamps
Description
GN 810.3 vertical acting toggle clamps have a safety function whereby, during closing, a spring loaded safety hook arm ensures a secure locking connection. It prevents the inadvertent unlocking of the clamp due to vibrations or an accidental attempt of loosening / opening of the clamp. To open and release the toggle clamp from the locked closed position, press the lever arm and safety hook lever arm together (one hand operation). The toggle clamp is then in the open position which can also be locked temporarily in that position via the hook of the safety hook lever arm to avoid inadvertent closing of the clamp. They work according to the toggle principle: lever and clamping bar move in the same direction. In the clamped position the operating lever is in it's vertical position.
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
- PACIFIC HANDY CUTTER Round Point Safety Blade, 2-3/4" W, PK100 (SP-017)
- WILTON C-Clamp, 1-1/4", Iron, Light Duty, 450 lb. (566)
- METABO HPT HITACHI NR90AD(S1) Framing Nailer, 3/8 in Air Inlet, 50 to 74 Magazine, Nail Fastener, Green (NR90ADS1M)
- BETA Tool Cart, Black, Sheet Metal, 27 in W x 12 in D x 39 in H (027000205)
- J.W. WINCO GN162-B3/4-2-BL Base Plate Connector Clamp (162-B3/4-2-BL)
- J.W. WINCO GN192-B30-B30-40-2-BL T-Angle Connector Clamp (192-B30-B30-40-2-BL)
- J.W. WINCO GN163-B20-50-2-SW Base Plate Connector Clamp (163-B20-50-2-SW)
- J.W. WINCO GN820.2-75-MF-NI Horizontal Toggle Clamp (820.2-75-MF-NI)
- J.W. WINCO GN820.2-230-MFC-NI Horizontal Toggle Clamp (820.2-230-MFC-NI)
- J.W. WINCO GN820.1-75-NC-NI Horizontal Toggle Clamp (820.1-75-NC-NI)
- MITEE-BITE PRODUCTS Clamps, 1/4-20, 3/4in, Knife Edge, PK6 (26050)
- J.W. Winco Fixture Clamps