Shop All Fixture Clamps
J.W. Winco
GN810.1-75-F Vertical Toggle Clamp
Mfr # 810.1-75-F
Zoro # G4699426
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M5
- Overall Height 4.29 in
- Finish Zinc plated
- Overall Length 2.64 in
- Grip Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 810.1-75-F
- Zoro # G4699426
- Country of Origin Italy
- Category Fixture Clamps
Dimensions
Thread Size | M5 |
Overall Height | 4.29 in |
Overall Length | 2.64 in |
Solid Bar Arm Length | 1.61 in |
Plate Length | 1.14 in |
Details
Finish | Zinc plated |
Grip Material | Plastic |
Clamp Material | Steel |
Holding Force | 750 N |
Spindle Material | Steel |
Mounting Distance | 0.59 in to 0.63 in |
Type | Solid bar, clasp |
Description
GN 810.1 vertical acting toggle clamps work according to the toggle principle: lever and clamping bar move in the same direction. In the clamped position the operating lever is in its vertical position. Vertical acting toggle clamps in the U-bar version with two flanged washers (Type B) can accommodate an application specific clamping screw. A spindle assembly with neoprene rubber tip is also included for Type BC. Type F version can either be utilized by welding the clasp which can then accommodate an application specific hold-down fastener component.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 3/8" (BH 3/8)
- OSG Spiral Point Tap Plug, 3 Flutes (2891701)
- MEGAPRO 2 Piece Screwdriver Bit Set, 1/4" (9BP-SL-2B-B)
- WESTCOTT Safety Ceramic Blade Box Cutter, 6.15", Green (17519)
- J.W. WINCO GN852.3-1700-T6 Latch Toggle Clamp (852.3-1700-T6)
- J.W. WINCO GN842-70-AS Push-Pull Toggle Clamp (842-70-AS)
- J.W. WINCO GN490-28-8-B-SW Adjustable 2-Way Clamping Joints (490-28-8-B-SW)
- J.W. WINCO GN511.1-M4-16-K Adjustable Clamping Lever Kits (511.1-M4-16-K)
- J.W. WINCO GN820.2-230-MFC Horizontal Toggle Clamp (820.2-230-MFC)
- J.W. WINCO GN146-B1.75-65-2-SW Flanged Connector Clamp (146-B13/4-65-2-SW)
- J.W. WINCO GN851-320-T2 Latch Toggle Clamp (851-320-T2)
- J.W. Winco Fixture Clamps