Shop All Fixture Clamps
J.W. Winco
GN810.1-75-BC-NI Vertical Toggle Clamp
Mfr # 810.1-75-BC-NI
Zoro # G4690019
$35.69
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
- Brand J.W. Winco
- MFR # 810.1-75-BC-NI
- Zoro # G4690019
- Country of Origin Italy
- Category Fixture Clamps
Description
GN 810.1 vertical acting toggle clamps work according to the toggle principle: lever and clamping bar move in the same direction. In the clamped position the operating lever is in its vertical position. Vertical acting toggle clamps in the U-bar version with two flanged washers (Type B) can accommodate an application specific clamping screw. A spindle assembly with neoprene rubber tip is also included for Type BC. Type F version can either be utilized by welding the clasp which can then accommodate an application specific hold-down fastener component.
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
- WESTWARD Alloy Steel Die, 1/2-13 UNC (CCT1060-6)
- TITAN Flexible Extension Bit Holder (16004)
- GARDNER BENDER Foam Conduit Piston, 5 In, Grey, PK2 (FC11)
- WESTWARD #17 Cobalt Black/Gold 135 Deg. Jobber Length Drill Bit (5PLZ8)
- J.W. WINCO GN820.3-355-MLC Horizontal Toggle Clamp (820.3-355-MLC)
- J.W. WINCO GN162-B3/4-2-BL Base Plate Connector Clamp (162-B3/4-2-BL)
- J.W. WINCO GN860-70-CP3 Pneumatic Toggle Clamp (860-70-CP3)
- J.W. WINCO GN131-B16-B16-2-BL 2-Way Connector Clamp (131-B16-B16-2-BL)
- J.W. WINCO GN843.1-165-AS Push-Pull Toggle Clamp (843.1-165-AS)
- J.W. WINCO GN131-B12-B12-2-SW 2-Way Connector Clamp (131-B12-B12-2-SW)
- NSI INDUSTRIES Wedge Clamp 2-6 Acsr Al (W62-1)
- J.W. Winco Fixture Clamps