Shop All Fixture Clamps
J.W. Winco
GN810.1-75-B Vertical Toggle Clamp
Mfr # 810.1-75-B
Zoro # G4714896
$18.99
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
- Brand J.W. Winco
- MFR # 810.1-75-B
- Zoro # G4714896
- Country of Origin Italy
- Category Fixture Clamps
Description
GN 810.1 vertical acting toggle clamps work according to the toggle principle: lever and clamping bar move in the same direction. In the clamped position the operating lever is in its vertical position. Vertical acting toggle clamps in the U-bar version with two flanged washers (Type B) can accommodate an application specific clamping screw. A spindle assembly with neoprene rubber tip is also included for Type BC. Type F version can either be utilized by welding the clasp which can then accommodate an application specific hold-down fastener component.
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
- WESTWARD Slotted Bit 1 1/2 in, , Num. of pieces:4 (401L14)
- DRILL AMERICA 1/16"-3/8"x64ths 21Pc. HSS Jobber Length Drill Bit Set (DWD21J-LH-SET)
- WESTWARD Repl Blade, Cable Cutter, For 22UN71 (22UN76)
- PROTO Combination Wrench Set, SAE, 14 pcs. (J1200FBASD)
- J.W. WINCO GN820.3-130-MLC Horizontal Toggle Clamp (820.3-130-MLC)
- J.W. WINCO GN842-70-AS Push-Pull Toggle Clamp (842-70-AS)
- J.W. WINCO GN851.3-160-T6 Latch Toggle Clamp Steel (851.3-160-T6)
- J.W. WINCO GN820.3-130-UL Horizontal Toggle Clamp (820.3-130-UL)
- J.W. WINCO GN843.1-165-AS-NI Push-Pull Toggle Clamp (843.1-165-AS-NI)
- J.W. WINCO GN131-B16-B16-2-BL 2-Way Connector Clamp (131-B16-B16-2-BL)
- MITEE-BITE PRODUCTS Strap Clamp, 3/4-10 Tap Hole (35400)
- J.W. Winco Fixture Clamps