Shop All Fixture Clamps
J.W. Winco
GN810.1-530-BC Vertical Toggle Clamp
Mfr # 810.1-530-BC
Zoro # G4695366
Free Shipping & Returns
$75.15
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
- Brand J.W. Winco
- MFR # 810.1-530-BC
- Zoro # G4695366
- Country of Origin Italy
- Category Fixture Clamps
Description
GN 810.1 vertical acting toggle clamps work according to the toggle principle: lever and clamping bar move in the same direction. In the clamped position the operating lever is in its vertical position. Vertical acting toggle clamps in the U-bar version with two flanged washers (Type B) can accommodate an application specific clamping screw. A spindle assembly with neoprene rubber tip is also included for Type BC. Type F version can either be utilized by welding the clasp which can then accommodate an application specific hold-down fastener component.
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
- TEKTON 3/4 Inch Drive x 1-9/16 Inch Deep 6-Point Socket (SHD33040)
- TESA BROWN & SHARPE Axial, 5 in. L, Steel, 3/8 in. dia. (74.106931)
- CENTURY DRILL & TOOL Tap National Pipe Thread 1/8-27 Npt Drill Bit 21/64" Combo Pack (93201)
- TE-CO T-Bolt, Steel, 1/2-13x1-1/2 (46401)
- J.W. WINCO GN192-B30-B30-40-2-BL T-Angle Connector Clamp (192-B30-B30-40-2-BL)
- J.W. WINCO GN820.3-130-MLC Horizontal Toggle Clamp (820.3-130-MLC)
- J.W. WINCO GN852.3-1700-T6S-NI Latch Toggle Clamp (852.3-1700-T6S-NI)
- J.W. WINCO GN851.1-320-T3 Latch Toggle Clamp Steel (851.1-320-T3)
- J.W. WINCO GN145-B10-2-SW Flanged Connector Clamp (145-B10-2-SW)
- J.W. WINCO GN820.2-355-MF Horizontal Toggle Clamp (820.2-355-MF)
- RAPTOR Thick Parallel Insert, Steel (RWP-1052)
- J.W. Winco Fixture Clamps