Shop All Fixture Clamps
J.W. Winco
GN810.1-330-BC Vertical Toggle Clamp
Mfr # 810.1-330-BC
Zoro # G4711868
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M10
- Overall Height 8.58 in
- Overall Length 5.08 in
- Finish Zinc plated
- Grip Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 810.1-330-BC
- Zoro # G4711868
- Country of Origin Italy
- Category Fixture Clamps
Dimensions
Thread Size | M10 |
Overall Height | 8.58 in |
Overall Length | 5.08 in |
Plate Length | 1.97 in |
U-Bar Arm Length | 2.6 in |
Details
Finish | Zinc plated |
Grip Material | Plastic |
Mounting Distance | 1.13 in to 1.27 in |
Clamp Material | Steel |
Spindle Material | Steel |
Type | U-bar, washers, spindle |
Holding Force | 2400 N |
Description
GN 810.1 vertical acting toggle clamps work according to the toggle principle: lever and clamping bar move in the same direction. In the clamped position the operating lever is in its vertical position. Vertical acting toggle clamps in the U-bar version with two flanged washers (Type B) can accommodate an application specific clamping screw. A spindle assembly with neoprene rubber tip is also included for Type BC. Type F version can either be utilized by welding the clasp which can then accommodate an application specific hold-down fastener component.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 39 Piece Socket and Bit Set with Case - 11 1/4" Drive Sockets, 21 Bits, 7 Accessories (009000947)
- WILLIAMS Open End Wrench, Rounded, 1 5/16 Inch Opening, 19 Inch OAL (JHW208A)
- TOOLPRO Retractable Utility Knife (TP01040)
- MILWAUKEE TOOL Brush Spring (23-52-0240)
- J.W. WINCO GN162-B3/4-2-SW Base Plate Connector Clamp (162-B3/4-2-SW)
- J.W. WINCO GN163-B20-50-2-SW Base Plate Connector Clamp (163-B20-50-2-SW)
- J.W. WINCO GN163-B1-50-2-SW Base Plate Connector Clamp (163-B1.00-50-2-SW)
- J.W. WINCO GN810-75-A Vertical Toggle Clamp Steel (810-75-A)
- J.W. WINCO GN843.1-340-AS-NI Push-Pull Toggle Clamp (843.1-340-AS-NI)
- J.W. WINCO GN820.3-130-ULC Horizontal Toggle Clamp (820.3-130-ULC)
- J.W. WINCO GN851.3-320-T6 Latch Toggle Clamp Steel (851.3-320-T6)
- J.W. Winco Fixture Clamps