Shop All Fixture Clamps
J.W. Winco
GN810.1-230-F-NI Vertical Toggle Clamp
Mfr # 810.1-230-F-NI
Zoro # G4709040
$44.19
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
- Brand J.W. Winco
- MFR # 810.1-230-F-NI
- Zoro # G4709040
- Country of Origin Italy
- Category Fixture Clamps
Description
GN 810.1 vertical acting toggle clamps work according to the toggle principle: lever and clamping bar move in the same direction. In the clamped position the operating lever is in its vertical position. Vertical acting toggle clamps in the U-bar version with two flanged washers (Type B) can accommodate an application specific clamping screw. A spindle assembly with neoprene rubber tip is also included for Type BC. Type F version can either be utilized by welding the clasp which can then accommodate an application specific hold-down fastener component.
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
- DRILL AMERICA HSS Spiral Point Tap, M7-1, 2 Flutes (DWTG7X1)
- PROTO Tether Ring, Steel, 1in. Dia. (JSR1)
- WESTWARD 8 oz. Ball Peen Hammer, 11" Steel Handle (6DWN3)
- QLT BY MARSHALLTOWN Bull Float, Square End, 48 x 8 x 3/4 In (MB48)
- J.W. WINCO GN852.3-1700-T6 Latch Toggle Clamp (852.3-1700-T6)
- J.W. WINCO GN163-B1-50-2-SW Base Plate Connector Clamp (163-B1.00-50-2-SW)
- J.W. WINCO GN850-400-TF Latch Toggle Clamp Steel (850-400-TF)
- J.W. WINCO GN820.2-355-MF Horizontal Toggle Clamp (820.2-355-MF)
- J.W. WINCO GN851.1-320-T3-NI Latch Toggle Clamp (851.1-320-T3-NI)
- J.W. WINCO GN820-75-M Horizontal Toggle Clamp (820-75-M)
- MITEE-BITE PRODUCTS Clamps, M4, 12mm, Knife Edge, PK8 (56020)
- J.W. Winco Fixture Clamps