Shop All Fixture Clamps
J.W. Winco
GN810.1-130-F-NI Vertical Toggle Clamp
Mfr # 810.1-130-F-NI
Zoro # G4693108
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 810.1-130-F-NI
- Zoro # G4693108
- Country of Origin Italy
- Category Fixture Clamps
Description
GN 810.1 vertical acting toggle clamps work according to the toggle principle: lever and clamping bar move in the same direction. In the clamped position the operating lever is in its vertical position. Vertical acting toggle clamps in the U-bar version with two flanged washers (Type B) can accommodate an application specific clamping screw. A spindle assembly with neoprene rubber tip is also included for Type BC. Type F version can either be utilized by welding the clasp which can then accommodate an application specific hold-down fastener component.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAACK Model 69 STORAGEMASTER Piano-Style Jobsite Box, Tan, 60" W x 30" D x 34" H (69)
- GEARWRENCH 10 Pc 12 Point Stubby Ratcheting Combination Metric Wrench Set (KDT9520D)
- HHIP #6/A 5/16-11/32" High Speed Steel Adjustable Blade Reamer (2006-0073)
- IRWIN Insert Bit, Stl, SAE, Metric, #2, 1/4", PK20 (IWAF121SQ220D)
- J.W. WINCO GN162-B3/4-2-SW Base Plate Connector Clamp (162-B3/4-2-SW)
- J.W. WINCO GN820-355-M Horizontal Toggle Clamp (820-355-M)
- J.W. WINCO GN852.3-4000-T6 Latch Toggle Clamp (852.3-4000-T6)
- J.W. WINCO GN851-160-T2-NI Latch Toggle Clamp (851-160-T2-NI)
- J.W. WINCO GN192-B30-B30-40-2-BL T-Angle Connector Clamp (192-B30-B30-40-2-BL)
- J.W. WINCO GN850-200-TF Latch Toggle Clamp Steel (850-200-TF)
- J.W. WINCO GN820.2-130-MFC-NI Horizontal Toggle Clamp (820.2-130-MFC-NI)
- J.W. Winco Fixture Clamps