Shop All Fixture Clamps
J.W. Winco
GN810.1-130-BC-NI Vertical Toggle Clamp
Mfr # 810.1-130-BC-NI
Zoro # G4699164
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size M6
- Finish Matte
- Overall Length 3.35 in
- Overall Height 6.14 in
- Grip Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 810.1-130-BC-NI
- Zoro # G4699164
- Country of Origin Italy
- Category Fixture Clamps
Dimensions
Thread Size | M6 |
Overall Length | 3.35 in |
Overall Height | 6.14 in |
U-Bar Arm Length | 1.65 in |
Plate Length | 1.38 in |
Details
Finish | Matte |
Grip Material | Plastic |
Holding Force | 1050 N |
Clamp Material | Stainless Steel |
Spindle Material | Stainless Steel |
Type | U-bar, washers, spindle |
Mounting Distance | 0.49 in to 0.75 in |
Description
GN 810.1 vertical acting toggle clamps work according to the toggle principle: lever and clamping bar move in the same direction. In the clamped position the operating lever is in its vertical position. Vertical acting toggle clamps in the U-bar version with two flanged washers (Type B) can accommodate an application specific clamping screw. A spindle assembly with neoprene rubber tip is also included for Type BC. Type F version can either be utilized by welding the clasp which can then accommodate an application specific hold-down fastener component.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 3/8 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 1 Bit by X1 Tools (X1E-CON-BIT-SPA-2038x1)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-I (C18036)
- DIABLO 5/8"x4"x6" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4210)
- MAASDAM Cable Puller, 3 t, 12 ft. Cable, USA Made (6000S)
- J.W. WINCO GN131-B16-B16-2-SW 2-Way Connector Clamp (131-B16-B16-2-SW)
- J.W. WINCO GN850-400-TF Latch Toggle Clamp Steel (850-400-TF)
- J.W. WINCO GN852.3-1700-T6S-NI Latch Toggle Clamp (852.3-1700-T6S-NI)
- J.W. WINCO GN162-B3/4-2-SW Base Plate Connector Clamp (162-B3/4-2-SW)
- J.W. WINCO GN851.1-320-T3-NI Latch Toggle Clamp (851.1-320-T3-NI)
- J.W. WINCO GN162-B1/2-2-BL Base Plate Connector Clamp (162-B1/2-2-BL)
- RAPTOR Three Flute Dovetail Cutter, Steel (RWP-DC403U)
- J.W. Winco Fixture Clamps