Shop All Fixture Clamps
J.W. Winco
GN810-75-C Vertical Toggle Clamp Steel
Mfr # 810-75-C
Zoro # G4709987
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M5
- Overall Length 2.62 in
- Overall Height 3.86 in
- Finish Zinc plated
- Type U-bar, washers, spindle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 810-75-C
- Zoro # G4709987
- Country of Origin Italy
- Category Fixture Clamps
Dimensions
Thread Size | M5 |
Overall Length | 2.62 in |
Overall Height | 3.86 in |
Plate Length | 1.14 in |
U-Bar Arm Length | 1.24 in |
Plate Width | 1.34 in |
Details
Finish | Zinc plated |
Type | U-bar, washers, spindle |
Spindle Material | Steel |
Clamp Material | Steel |
Holding Force | 750 N |
Grip Material | Plastic |
Mounting Distance | 0.94 in to 0.94 in, 0.59 in to 0.63 in |
Description
GN 810 vertical acting toggle clamps work according to the toggle principle: lever and clamping bar move in the same direction. In the clamped position the operating lever is in its vertical position. Vertical acting toggle clamps in the U-bar version with two flanged washers (Type A) can accommodate an application specific clamping screw. A spindle assembly with neoprene rubber tip is also included for Type C. Type E version can either be utilized by welding the clasp which can then accommodate an application specific hold-down fastener component.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Pro Project Brass, Multi Tool, 5-In-1 (06971)
- DRILL AMERICA 3/4"-82 1/2" Shank HSS 3 Flute Center Reamer (DEWCSK3/4-82)
- ZORO SELECT Ball Lock Pin, Button Handle, 1/2" Grip L (LBR-SS7125)
- TUNGALOY Inserted Solid Drill Head, DMN140 KS, PK2 (6791865)
- J.W. WINCO GN511.1-M4-16-K Adjustable Clamping Lever Kits (511.1-M4-16-K)
- J.W. WINCO GN131-B16-B16-2-SW 2-Way Connector Clamp (131-B16-B16-2-SW)
- J.W. WINCO GN853-320-TG Latch Toggle Clamp Steel (853-320-TG)
- J.W. WINCO GN851.1-160-T3 Latch Toggle Clamp Steel (851.1-160-T3)
- J.W. WINCO GN131-B18-B18-2-SW 2-Way Connector Clamp (131-B18-B18-2-SW)
- J.W. WINCO GN162-B1/2-2-BL Base Plate Connector Clamp (162-B1/2-2-BL)
- MITEE-BITE PRODUCTS Clamps, Wedge, 1/4-20, 7/8in, PK6 (60750)
- J.W. Winco Fixture Clamps