Shop All Fixture Clamps
J.W. Winco
GN810-75-C-NI Vertical Toggle Clamp
Mfr # 810-75-C-NI
Zoro # G4705717
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M5
- Overall Height 3.86 in
- Overall Length 2.62 in
- Finish Matte
- Plate Length 1.14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 810-75-C-NI
- Zoro # G4705717
- Country of Origin Italy
- Category Fixture Clamps
Dimensions
Thread Size | M5 |
Overall Height | 3.86 in |
Overall Length | 2.62 in |
Plate Length | 1.14 in |
Plate Width | 1.34 in |
U-Bar Arm Length | 1.24 in |
Details
Finish | Matte |
Holding Force | 750 N |
Mounting Distance | 0.94 in; 0.59 in to 0.63 in |
Spindle Material | Stainless Steel |
Type | U-bar, washers, spindle |
Clamp Material | Stainless Steel |
Grip Material | Plastic |
Description
GN 810 vertical acting toggle clamps work according to the toggle principle: lever and clamping bar move in the same direction. In the clamped position the operating lever is in its vertical position. Vertical acting toggle clamps in the U-bar version with two flanged washers (Type A) can accommodate an application specific clamping screw. A spindle assembly with neoprene rubber tip is also included for Type C. Type E version can either be utilized by welding the clasp which can then accommodate an application specific hold-down fastener component.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Swivel Handle, 3/8" (009100845)
- RICHARD Ergonomic industrial knife with a finger guard (RI14501)
- MITUTOYO Edge Finder, Single, Cylindrical, 0.500 Tip (050109)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 1/4 (11125004)
- J.W. WINCO GN851.2-160-T Latch Toggle Clamp Steel (851.2-160-T)
- J.W. WINCO GN820.1-75-NC-NI Horizontal Toggle Clamp (820.1-75-NC-NI)
- J.W. WINCO GN851.1-160-T3 Latch Toggle Clamp Steel (851.1-160-T3)
- J.W. WINCO GN131-B12-B12-2-SW 2-Way Connector Clamp (131-B12-B12-2-SW)
- J.W. WINCO GN843.1-165-AS Push-Pull Toggle Clamp (843.1-165-AS)
- J.W. WINCO GN852.3-4000-T6 Latch Toggle Clamp (852.3-4000-T6)
- MITEE-BITE PRODUCTS Clamps, 3/8-16, 1in, Blunt Edge, PK4 (26075)
- J.W. Winco Fixture Clamps