Shop All Fixture Clamps
J.W. Winco
GN810-430-E Vertical Toggle Clamp Steel
Mfr # 810-430-E
Zoro # G4696230
$44.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 810-430-E
- Zoro # G4696230
- Country of Origin Italy
- Category Fixture Clamps
Description
GN 810 vertical acting toggle clamps work according to the toggle principle: lever and clamping bar move in the same direction. In the clamped position the operating lever is in its vertical position. Vertical acting toggle clamps in the U-bar version with two flanged washers (Type A) can accommodate an application specific clamping screw. A spindle assembly with neoprene rubber tip is also included for Type C. Type E version can either be utilized by welding the clasp which can then accommodate an application specific hold-down fastener component.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Drive Pin With Carbon Steel Washer, 0.157 in Dia x 2 in L Shank, 0.3 in Head (PDPAWL-200)
- ZORO SELECT Construction Reamer, 1-1/16 In., 7-1/4 L (13H847)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Sockets Size 6 mm L.23 mm (01010006)
- LENOX Band Saw Blade, 7 ft. 9" L, Blade Series: Rx+ (19290RPB72360)
- J.W. WINCO GN132-B13/4-B13/4-65-2-SW 2-Way Connector Clamp (132-B13/4-B13/4-65-2-SW)
- J.W. WINCO GN810-430-C Vertical Toggle Clamp Steel (810-430-C)
- J.W. WINCO GN131-B12-B12-2-SW 2-Way Connector Clamp (131-B12-B12-2-SW)
- J.W. WINCO GN163-B1-50-2-SW Base Plate Connector Clamp (163-B1.00-50-2-SW)
- J.W. WINCO GN850-200-TF Latch Toggle Clamp Steel (850-200-TF)
- J.W. WINCO GN131-B3/4-B3/4-2-BL 2-Way Connector Clamp (131-B3/4-B3/4-2-BL)
- RAPTOR Four Flute Dovetail Cutter, Steel (RWP-DC405C)
- J.W. Winco Fixture Clamps