Shop All Fixture Clamps
J.W. Winco
GN810-430-C Vertical Toggle Clamp Steel
Mfr # 810-430-C
Zoro # G4712157
product price: $50.69
/ea
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M12
- Finish Zinc plated
- Overall Height 9.72 in
- Overall Length 6.46 in
- U-Bar Arm Length 3.46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 810-430-C
- Zoro # G4712157
- Country of Origin Italy
- Category Fixture Clamps
Dimensions
Thread Size | M12 |
Overall Height | 9.72 in |
Overall Length | 6.46 in |
U-Bar Arm Length | 3.46 in |
Plate Length | 2.28 in |
Plate Width | 2.56 in |
Details
Finish | Zinc plated |
Clamp Material | Steel |
Grip Material | Plastic |
Type | U-bar, washers, spindle |
Mounting Distance | 1.26 in, 1.77 in to 1.77 in |
Spindle Material | Steel |
Holding Force | 2800 N |
Description
GN 810 vertical acting toggle clamps work according to the toggle principle: lever and clamping bar move in the same direction. In the clamped position the operating lever is in its vertical position. Vertical acting toggle clamps in the U-bar version with two flanged washers (Type A) can accommodate an application specific clamping screw. A spindle assembly with neoprene rubber tip is also included for Type C. Type E version can either be utilized by welding the clasp which can then accommodate an application specific hold-down fastener component.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 22mm Triple Square Metric Socket, 12 Points (J5422M)
- KO-KEN Ratchet Handle 20 teeth 115mm Metal Handle 1/4 Sq. Drive (2753N)
- DOMINATOR Carbon Scraper Set, 1/2, 3/4, 1, 1-1/2", 4Pc. (60004)
- EXCELTA Tweezer, Flat, 4-3/4 in. L, SS (2A-SA-SE)
- J.W. WINCO GN851.3-320-T6 Latch Toggle Clamp Steel (851.3-320-T6)
- J.W. WINCO GN131-B18-B18-2-SW 2-Way Connector Clamp (131-B18-B18-2-SW)
- J.W. WINCO GN850-200-TF Latch Toggle Clamp Steel (850-200-TF)
- J.W. WINCO GN820-355-M Horizontal Toggle Clamp (820-355-M)
- J.W. WINCO GN852.3-1700-T6 Latch Toggle Clamp (852.3-1700-T6)
- J.W. WINCO GN192-B30-B30-40-2-BL T-Angle Connector Clamp (192-B30-B30-40-2-BL)
- MITEE-BITE PRODUCTS Serrated Clamp, Lw Profile/Stainless, 25mm (28322)
- J.W. Winco Fixture Clamps