Shop All Fixture Clamps
J.W. Winco
GN810-330-C Vertical Toggle Clamp Steel
Mfr # 810-330-C
Zoro # G4716110
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M10
- Overall Length 5.08 in
- Finish Zinc plated
- Overall Height 7.68 in
- Plate Length 1.97 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 810-330-C
- Zoro # G4716110
- Country of Origin Italy
- Category Fixture Clamps
Dimensions
Thread Size | M10 |
Overall Length | 5.08 in |
Overall Height | 7.68 in |
Plate Length | 1.97 in |
U-Bar Arm Length | 2.6 in |
Plate Width | 2.56 in |
Details
Finish | Zinc plated |
Mounting Distance | 1.14 in to 1.26 in, 1.77 in to 1.81 in |
Clamp Material | Steel |
Grip Material | Plastic |
Holding Force | 2400 N |
Type | U-bar, washers, spindle |
Spindle Material | Steel |
Description
GN 810 vertical acting toggle clamps work according to the toggle principle: lever and clamping bar move in the same direction. In the clamped position the operating lever is in its vertical position. Vertical acting toggle clamps in the U-bar version with two flanged washers (Type A) can accommodate an application specific clamping screw. A spindle assembly with neoprene rubber tip is also included for Type C. Type E version can either be utilized by welding the clasp which can then accommodate an application specific hold-down fastener component.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 10 ft. 10-1/2" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99206-10-10-1/2)
- VERMONT GAGE Pipe Ring Gage, 1-1/4"-11.5 Size (441111510)
- WIDIA Straight Flute Hand Tap , 5/8"-11 , Bottoming , 4 Flutes, UNC (11646)
- CLEVELAND Chucking Reamer, 7.00mm Size, HSS, Straight (C25567)
- J.W. WINCO GN511-30-M4-16 Adjustable Lever with Bushing (511M416)
- J.W. WINCO GN840-50-ASS Push-Pull Toggle Clamp (840-50-ASS)
- J.W. WINCO GN145-B10-2-SW Flanged Connector Clamp (145-B10-2-SW)
- J.W. WINCO GN851.2-160-T Latch Toggle Clamp Steel (851.2-160-T)
- J.W. WINCO GN162-B3/4-2-SW Base Plate Connector Clamp (162-B3/4-2-SW)
- J.W. WINCO GN131-B18-B18-2-SW 2-Way Connector Clamp (131-B18-B18-2-SW)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, M4, 10mm, PK10 (50204)
- J.W. Winco Fixture Clamps