Shop All Fixture Clamps
J.W. Winco
GN810-230-E-NI Vertical Toggle Clamp
Mfr # 810-230-E-NI
Zoro # G4715149
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8
- Finish Matte
- Overall Length 4.41 in
- Overall Height 6.61 in
- Plate Width 1.77 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 810-230-E-NI
- Zoro # G4715149
- Country of Origin Italy
- Category Fixture Clamps
Dimensions
Thread Size | M8 |
Overall Length | 4.41 in |
Overall Height | 6.61 in |
Plate Width | 1.77 in |
Plate Length | 1.69 in |
Solid Bar Arm Length | 2.87 in |
Details
Finish | Matte |
Spindle Material | Stainless Steel |
Grip Material | Plastic |
Holding Force | 2000 N |
Clamp Material | Stainless Steel |
Mounting Distance | 0.75 in to 0.79 in, 1.26 in to 1.26 in |
Type | Solid bar, clasp |
Description
GN 810 vertical acting toggle clamps work according to the toggle principle: lever and clamping bar move in the same direction. In the clamped position the operating lever is in its vertical position. Vertical acting toggle clamps in the U-bar version with two flanged washers (Type A) can accommodate an application specific clamping screw. A spindle assembly with neoprene rubber tip is also included for Type C. Type E version can either be utilized by welding the clasp which can then accommodate an application specific hold-down fastener component.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/4 X 4" ER-16 Straight Shank Chuck Extension (3900-5110)
- KNIPEX Diagonal Cutters, 7" Diagonal Cutters-10 (70 06 180)
- DEWALT Pipe Threading Machine, 60V, Bonus Battery (DCE700X2)
- HHIP 1/32~3/8" ER16 10 Piece Spring Collet Set (3900-5165)
- J.W. WINCO GN860-70-CP3 Pneumatic Toggle Clamp (860-70-CP3)
- J.W. WINCO GN842-2100-AS Push-Pull Toggle Clamp (842-2100-AS)
- J.W. WINCO GN820.3-355-MLC Horizontal Toggle Clamp (820.3-355-MLC)
- J.W. WINCO GN851.3-320-T6 Latch Toggle Clamp Steel (851.3-320-T6)
- J.W. WINCO GN851.1-160-T3 Latch Toggle Clamp Steel (851.1-160-T3)
- J.W. WINCO GN843.1-165-AS Push-Pull Toggle Clamp (843.1-165-AS)
- J.W. WINCO GN852.3-1700-T6S-NI Latch Toggle Clamp (852.3-1700-T6S-NI)
- J.W. Winco Fixture Clamps