Shop All Fixture Clamps
J.W. Winco
GN810-230-C Vertical Toggle Clamp Steel
Mfr # 810-230-C
Zoro # G4713575
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8
- Finish Zinc plated
- Overall Length 4.35 in
- Overall Height 6.61 in
- Grip Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 810-230-C
- Zoro # G4713575
- Country of Origin Italy
- Category Fixture Clamps
Dimensions
Thread Size | M8 |
Overall Length | 4.35 in |
Overall Height | 6.61 in |
Plate Length | 1.69 in |
Plate Width | 1.77 in |
U-Bar Arm Length | 2.28 in |
Details
Finish | Zinc plated |
Grip Material | Plastic |
Type | U-bar, washers, spindle |
Clamp Material | Steel |
Mounting Distance | 1.26 in to 1.26 in, 0.75 in to 0.79 in |
Spindle Material | Steel |
Holding Force | 2000 N |
Description
GN 810 vertical acting toggle clamps work according to the toggle principle: lever and clamping bar move in the same direction. In the clamped position the operating lever is in its vertical position. Vertical acting toggle clamps in the U-bar version with two flanged washers (Type A) can accommodate an application specific clamping screw. A spindle assembly with neoprene rubber tip is also included for Type C. Type E version can either be utilized by welding the clasp which can then accommodate an application specific hold-down fastener component.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 22mm 6 pt Metric Socket, 6 Points (322)
- DEWALT 20V MAX XR 1/4In Cordless Impact Driver Kit, (2) 2.0Ah Batteries (DCF888D2)
- BAHCO Bahco Black X-Wide Adjustable Wrench, Ergo, 12" (9035 R US)
- METABO Shop Bench Grinder, 1/2", 240W (DS 150 M)
- J.W. WINCO GN820-75-M Horizontal Toggle Clamp (820-75-M)
- J.W. WINCO GN192-B60-B60-80-2-SW T-Angle Connector Clamp (192-B60-B60-80-2-SW)
- J.W. WINCO GN843.1-165-AS Push-Pull Toggle Clamp (843.1-165-AS)
- J.W. WINCO GN852.3-1700-T6S-NI Latch Toggle Clamp (852.3-1700-T6S-NI)
- J.W. WINCO GN820.2-355-MF Horizontal Toggle Clamp (820.2-355-MF)
- J.W. WINCO GN851.1-320-T3-NI Latch Toggle Clamp (851.1-320-T3-NI)
- J.W. WINCO GN192-B40-B40-56-2-BL T-Angle Connector Clamp (192-B40-B40-56-2-BL)
- J.W. Winco Fixture Clamps