Shop All Fixture Clamps
J.W. Winco
GN810-230-C-NI Vertical Toggle Clamp
Mfr # 810-230-C-NI
Zoro # G4708806
$52.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size M8
- Overall Length 4.35 in
- Finish Matte
- Overall Height 6.61 in
- Spindle Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 810-230-C-NI
- Zoro # G4708806
- Country of Origin Italy
- Category Fixture Clamps
Dimensions
Thread Size | M8 |
Overall Length | 4.35 in |
Overall Height | 6.61 in |
Plate Width | 1.77 in |
Plate Length | 1.69 in |
U-Bar Arm Length | 2.28 in |
Details
Finish | Matte |
Spindle Material | Stainless Steel |
Holding Force | 2000 N |
Grip Material | Plastic |
Clamp Material | Stainless Steel |
Type | U-bar, washers, spindle |
Mounting Distance | 0.75 in to 0.79 in, 1.26 in to 1.26 in |
Description
GN 810 vertical acting toggle clamps work according to the toggle principle: lever and clamping bar move in the same direction. In the clamped position the operating lever is in its vertical position. Vertical acting toggle clamps in the U-bar version with two flanged washers (Type A) can accommodate an application specific clamping screw. A spindle assembly with neoprene rubber tip is also included for Type C. Type E version can either be utilized by welding the clasp which can then accommodate an application specific hold-down fastener component.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 1/2 (52432)
- HOUGEN 1-3/4 in. Carbide Sheet Metal Holcutter (14356)
- CRESCENT NICHOLSON FILE CLEANER 8"" (21455)
- WESTWARD C-Clamp, 4", Iron, Light Duty, 1535 lb. (2LAZ2)
- J.W. WINCO GN132-B13/4-B13/4-65-2-SW 2-Way Connector Clamp (132-B13/4-B13/4-65-2-SW)
- J.W. WINCO GN852.3-4000-T6S Latch Toggle Clamp (852.3-4000-T6S)
- J.W. WINCO GN850-400-TF Latch Toggle Clamp Steel (850-400-TF)
- J.W. WINCO GN853-320-TG Latch Toggle Clamp Steel (853-320-TG)
- J.W. WINCO GN511.1-M4-16-S Adjustable Clamping Lever Kits (511.1-M4-16-S)
- J.W. WINCO GN162-B1/2-2-BL Base Plate Connector Clamp (162-B1/2-2-BL)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, M12, 25mm, PK8 (50212)
- J.W. Winco Fixture Clamps