Shop All Fixture Clamps
J.W. Winco
GN810-130-E-NI Vertical Toggle Clamp
Mfr # 810-130-E-NI
Zoro # G4709944
$42.39
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
- Brand J.W. Winco
- MFR # 810-130-E-NI
- Zoro # G4709944
- Country of Origin Italy
- Category Fixture Clamps
Description
GN 810 vertical acting toggle clamps work according to the toggle principle: lever and clamping bar move in the same direction. In the clamped position the operating lever is in its vertical position. Vertical acting toggle clamps in the U-bar version with two flanged washers (Type A) can accommodate an application specific clamping screw. A spindle assembly with neoprene rubber tip is also included for Type C. Type E version can either be utilized by welding the clasp which can then accommodate an application specific hold-down fastener component.
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
- OEMTOOLS 24 mm Jumbo Combination Wrench (22124)
- CRESCENT 1/4" Drive Torx® Bit Socket T30 (CDTS5N)
- MILWAUKEE TOOL 8" ADJUSTABLE WRENCH (48-22-7408)
- KLEIN TOOLS Combination Wrench Set, 14-Piece (68406)
- J.W. WINCO GN490-28-8-B-SW Adjustable 2-Way Clamping Joints (490-28-8-B-SW)
- J.W. WINCO GN853-160-TG Latch Toggle Clamp Steel (853-160-TG)
- J.W. WINCO GN851-160-T2-NI Latch Toggle Clamp (851-160-T2-NI)
- J.W. WINCO GN851.1-320-T3 Latch Toggle Clamp Steel (851.1-320-T3)
- J.W. WINCO GN844-70-ASD Push-Pull Toggle Clamp (844-70-ASD)
- J.W. WINCO GN131-B3/4-B3/4-2-BL 2-Way Connector Clamp (131-B3/4-B3/4-2-BL)
- RAPTOR Fixture, 0.284 lb. Max. Weight, Aluminum (RWP-031SS)
- J.W. Winco Fixture Clamps