Shop All Fixture Clamps
J.W. Winco
GN810-130-C-NI Vertical Toggle Clamp
Mfr # 810-130-C-NI
Zoro # G4705769
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6
- Overall Length 3.35 in
- Overall Height 5.59 in
- Finish Matte
- Plate Length 1.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 810-130-C-NI
- Zoro # G4705769
- Country of Origin Italy
- Category Fixture Clamps
Dimensions
Thread Size | M6 |
Overall Length | 3.35 in |
Overall Height | 5.59 in |
Plate Length | 1.38 in |
U-Bar Arm Length | 1.65 in |
Plate Width | 1.65 in |
Details
Finish | Matte |
Mounting Distance | 0.49 in to 0.75 in, 1.06 in to 1.14 in |
Grip Material | Plastic |
Holding Force | 1050 N |
Type | U-bar, washers, spindle |
Clamp Material | Stainless Steel |
Spindle Material | Stainless Steel |
Description
GN 810 vertical acting toggle clamps work according to the toggle principle: lever and clamping bar move in the same direction. In the clamped position the operating lever is in its vertical position. Vertical acting toggle clamps in the U-bar version with two flanged washers (Type A) can accommodate an application specific clamping screw. A spindle assembly with neoprene rubber tip is also included for Type C. Type E version can either be utilized by welding the clasp which can then accommodate an application specific hold-down fastener component.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 1-1/4" Carbide Tipped Hole Saw (CT114)
- MILWAUKEE TOOL 18V 1/4" Hex (2760-22, 48-11-1850)
- RIDGID Roller Bearing, PK3 (67997)
- KNIPEX 5-3/4" Precision internal Circlip Pliers, Plastic Grip (48 11 J0)
- J.W. WINCO GN132-B30-B30-56-2-BL 2-Way Connector Clamp (132-B30-B30-56-2-BL)
- J.W. WINCO GN192-B40-B40-56-2-BL T-Angle Connector Clamp (192-B40-B40-56-2-BL)
- J.W. WINCO GN511-45-M6-25 Adjustable Lever with Bushing (511M625)
- J.W. WINCO GN820.2-75-MFC Horizontal Toggle Clamp (820.2-75-MFC)
- J.W. WINCO GN851.1-320-T3 Latch Toggle Clamp Steel (851.1-320-T3)
- J.W. WINCO GN843.1-165-ASW Push-Pull Toggle Clamp (843.1-165-ASW)
- MITEE-BITE PRODUCTS Mach. Fixture Clamp, 5/16-18,2500lb. (60100)
- J.W. Winco Fixture Clamps