Shop All Toolholder Accessories
J.W. Winco
GN807-M6-49-A-NI Spindle Assembly
Mfr # 807-M6-49-A-NI
Zoro # G4635945
Sold in multiples of 7 for $8.75
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6
- Length 1.93 in
- Finish Matte
- Head Length 0.39 in
- Hex Nut Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 807-M6-49-A-NI
- Zoro # G4635945
- Country of Origin India
- Category Toolholder Accessories
Dimensions
Thread Size | M6 |
Length | 1.93 in |
Head Length | 0.39 in |
Head Dia. | 0.59 in |
Nut Length | 0.2 in |
Details
Finish | Matte |
Hex Nut Material | Stainless Steel |
Description
GN 807 spindle assemblies are primarily used with toggle clamps. The flexible protective cap can be inserted easily over the hex screw head. The hexagon nuts are included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Handheld Concrete Saw, 9" Blade dia., 60V (DCS692X2)
- WESTWARD Open End Wrench, 5/8 x 11/16 in., 8 L (1EYL6)
- SUNEX 1/2" Drive Impact Socket 6 (0248)
- STARRETT Dial Indicator, 0 to 0.200 In, 0-100 (196B6)
- J.W. WINCO Wn71752-B1/4-24-1/4X28-St Clevis Fork (71752-B1/4-24-1/4X28-ST)
- J.W. WINCO Gn187.4-22-60-D-Ni Serrated Locking Plate (187.4-22-60-D-NI)
- J.W. WINCO Gn7231-Ni-50-R-Mt Multiple-Joint Hinge (7231-NI-50-R-MT)
- J.W. WINCO GN951.1-M4-21-56-NI U-Bolt Stainless (951.1-M4-21-56-NI)
- J.W. WINCO Gn7231-Ni-40-L-Mt Multiple-Joint Hinge (7231-NI-40-L-MT)
- J.W. WINCO GN807-M4-23-B-NI Spindle Assembly (807-M4-23-B-NI)
- TECHNIKS Retention Knob, 2.30 in. L, 1.44 in. dia. (21005-C)
- J.W. Winco Toolholder Accessories