Shop All Toolholder Accessories
J.W. Winco
GN807-M6-29-A Spindle Assembly Steel
Mfr # 807-M6-29-A
Zoro # G4603998
Sold in multiples of 7 for $15.33
$15.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6
- Finish Zinc plated
- Length 1.14 in
- Head Length 0.16 in
- Head Dia. 0.59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 807-M6-29-A
- Zoro # G4603998
- Country of Origin Viet Nam
- Category Toolholder Accessories
Dimensions
Thread Size | M6 |
Length | 1.14 in |
Head Length | 0.16 in |
Head Dia. | 0.59 in |
Nut Length | 0.2 in |
Details
Finish | Zinc plated |
Hex Nut Material | Steel |
Description
GN 807 spindle assemblies are primarily used with toggle clamps. The flexible protective cap can be inserted easily over the hex screw head. The hexagon nuts are included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Brick Trowel, Philadelphia, 11 x 5-1/2 In (13P516)
- KNIPEX Snap Ring Pliers, Internal, 8 1/2" Inter (44 21 J31)
- ULLMAN DEVICES Neon Orange Telescopic Magnetic Pick-up Tool (15XOR)
- STARRETT Swivel Post Snug w/Clamp (PT22428)
- J.W. WINCO Gn187.4-32-60-C-Ni Serrated Locking Plate (187.4-32-60-C-NI)
- J.W. WINCO Gp-47-M6-10 Wing Screw Plastic (6310003)
- J.W. WINCO GN903-21-M10-34-ST Spindle Assembly (903-21-M10-34-ST)
- J.W. WINCO GN951.1-M4-21-70-ST U-Bolt Steel (951.1-M4-21-70-ST)
- J.W. WINCO GN903-21-M8-58-ST Spindle Assembly (903-21-M8-58-ST)
- J.W. WINCO Wn717.10-0.312-1/2X13-A-St Spring Plunger (717.10-0.312-1/2X13-A-ST)
- GS TOOLING 38 Machine Tool Arbor Spacer For 1 Stub Arbors (534580)
- J.W. Winco Toolholder Accessories