Shop All Toolholder Accessories
J.W. Winco
GN802-M12-105 Spindle Assembly Steel
Mfr # 802-M12-105
Zoro # G4604600
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size M12
- Finish Zinc plated, Black Oxide
- Length 4.13 in
- Grub Screw Material Steel
- Thrust Pad Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 802-M12-105
- Zoro # G4604600
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Thread Size | M12 |
Length | 4.13 in |
Pad Dia. | 0.98 in |
Nut Length | 0.43 in |
Details
Finish | Zinc plated, Black Oxide |
Grub Screw Material | Steel |
Thrust Pad Material | Steel |
Hex Nut Material | Steel |
Description
GN 802 spindle assemblies with swivel thrust pad are primarily used with toggle clamps. A snap ring between the screw and thrust pad provides a fast and simple connection. Thrust pad can be disassembled from screw. The hexagon nuts are included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X-ACTO Bulk Pack Blade, X-Acto Knives, #11, PK100 (X611)
- DAYTON Grooved Jaw Plate (TT28906.00JG)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC #10 (11040)
- KLEIN TOOLS 7/16-Inch Nut Driver, 6-Inch Hollow Shaft (S146)
- J.W. WINCO GN807-M6-29-B Spindle Assembly Steel (807-M6-29-B)
- J.W. WINCO Mc-29-M8 Cylindrical Handle Plastic (6136050)
- J.W. WINCO GN708.1-M4-43-B-ST Spindle Assembly (708.1-M4-43-B-ST)
- J.W. WINCO Wn751-B1/4-12-1/4X28-B Fork Head Steel (751-B1/4-12-1/4X28-B-ST)
- J.W. WINCO Gn187.4-40-48-D-Ni Serrated Locking Plate (187.4-40-48-D-NI)
- J.W. WINCO GN903-32-M8-45-ST Spindle Assembly (903-32-M8-45-ST)
- SCHUNK Intermediate Sleeve, 23.82 in. L, 7/16 in. (0224407)
- J.W. Winco Toolholder Accessories