Shop All Universal Joints
J.W. Winco
GN751-8-16-M8-KL Clevis Fork Joint
Mfr # 8NXR4/CP
Zoro # G4627938
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Side Mount Ring
- Bore 8 mm
- Finish Zinc-plated
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 8NXR4/CP
- Zoro # G4627938
- Country of Origin Germany
- Category Universal Joints
Details
Type | Side Mount Ring |
Bore | 8 mm |
Finish | Zinc-plated |
Material | Steel |
Description
GN 751 Clevis Fork Joints are mainly used with pneumatic or hydraulic cylinders. Clevis Fork Joints consist of a fork head with circlip or a fork pin with snap-on securing collar.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BVA HYDRAULICS S/A HOLLOW HOLE HYD CYLINDER, 12TON 3"STROKE (HC1203XT)
- BVA HYDRAULICS Hand Pump 2 Speed D/A 134 Cu In Steel 10 (P2301M)
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 50 Chain Size, 16 # of Teeth (50A16H X 5/8)
- BRENNAN INDUSTRIES 06MFS-12MORB Straight (FS6400-06-12-O)
- J.W. WINCO DIN71752-5-20-M5 Clevis Fork Head (5NXBFI)
- J.W. WINCO DIN71802-13-M8-CS Angled Ball Joint (8NXF3/B)
- J.W. WINCO GN751-16-32-M16-A-NI Clevis Fork Joint (16NXZE/CP)
- J.W. WINCO DIN71802-8-M5-C Angled Ball Joint (5NXF1/A)
- J.W. WINCO J.W. Winco WN 751 Clevis Fork Joints, Steel, w/ Snap-on Spring Pin, Zinc Pltd, 1/4 x 28, 1-7/16" OAL (751-B1/4-24-1/4X28-B-ST)
- J.W. WINCO DIN71802-13-M8L-C Angled Ball Joint (8LXF3/A)
- SUSPENSIA Ball Joint, X01Bj0050 (X01BJ0050)
- J.W. Winco Couplings, Collars, & Adapters