Shop All Universal Joints
J.W. Winco
GN751-6-12-M6-A-NI Clevis Fork Joint
Mfr # 6NXZ4/CP
Zoro # G4604165
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Side Mount Ring
- Bore 6 mm
- Finish Matte
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 6NXZ4/CP
- Zoro # G4604165
- Country of Origin Germany
- Category Universal Joints
Details
Type | Side Mount Ring |
Bore | 6 mm |
Finish | Matte |
Material | Stainless Steel |
Description
GN 751 Clevis Fork Joints are mainly used with pneumatic or hydraulic cylinders. Clevis Fork Joints consist of a fork head with circlip or a fork pin with snap-on securing collar.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Auto Rpf Raw Edge Cogged, Rpf2430 (RPF2430)
- CONTINENTAL 4" ID x 20 ft PVC Water Suction Hose GN (2P569)
- PIX Belt, BX Cogged, 21/32 x 63 in. OC (BX60)
- PARKER Hydraulic Hose, 1/4" I.D, 50 ft. L (801-4-BLK-BX)
- J.W. WINCO DIN71802-10-M6L-CS Angled Ball Joint (6LXF2/B)
- J.W. WINCO J.W. Winco WN 751 Clevis Fork Joints, Steel, w/ Snap-on Spring Pin, Zinc Pltd, 3/8 x 24L, 1-9/16"OAL (751-B3/8-20-3/8X24L-B-ST)
- J.W. WINCO J.W. Winco GN 71752 Clevis Fork Joints, Inch Size, Steel, 1/4x28, 15/16" O.A.L (71752-1/4-12-1/4)
- J.W. WINCO J.W. Winco GN 71752 Clevis Fork Joints, Inch Size, Steel, 5/8 x 18L, 2-1/2" O.A.L (71752-5/8-32-5/8L)
- J.W. WINCO J.W. Winco WN 751 Clevis Fork Joints, Steel, w/ Snap-on Spring Pin, Zinc Pltd, 5/8 x 18, 2-1/2" OAL (751-B5/8-32-5/8X18-B-ST)
- J.W. WINCO DIN71802-13-M8-CS Angled Ball Joint (8NXF3/B)
- TITAN 3 pc. Auto Flex Universal Joint (85505)
- J.W. Winco Universal Joints