Shop All Universal Joints
J.W. Winco
GN751-16-32-M16L-B Clevis Fork Joint
Mfr # 16LXS2/CO
Zoro # G4604208
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Snap On Pin
- Bore 16 mm
- Material Steel
- Finish Zinc-plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 16LXS2/CO
- Zoro # G4604208
- Country of Origin Germany
- Category Universal Joints
Details
Type | Snap On Pin |
Bore | 16 mm |
Material | Steel |
Finish | Zinc-plated |
Description
GN 751 Clevis Fork Joints are mainly used with pneumatic or hydraulic cylinders. Clevis Fork Joints consist of a fork head with circlip or a fork pin with snap-on securing collar.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Power Curve Belts, B430PC (B430PC)
- DAYTON GP Mtr, Split Ph, ODP, 1/2 HP, 1725 rpm, 56 (6XH72)
- REELCRAFT Hose Roller Guide, For 1/2 to 3/4 ID Hose (600168)
- TIMKEN Radial Bearing, Double Shield, 25mm Bore (205KDD)
- J.W. WINCO DIN71802-8-M5L-C Angled Ball Joint (5LXF1/A)
- J.W. WINCO GN751-6-24-M6-B Clevis Fork Joint Steel (6NXR3/CO)
- J.W. WINCO DIN71802-16-M10-C Angled Ball Joint (10NXF4/A)
- J.W. WINCO DIN71802-13-M8L-C Angled Ball Joint (8LXF3/A)
- J.W. WINCO J.W. Winco WN 751 Clevis Fork Joints, Steel, w/ Snap-on Spring Pin, Zinc Pltd, 5/8 x 18, 2-1/2" OAL (751-B5/8-32-5/8X18-B-ST)
- J.W. WINCO J.W. Winco WN 751 Clevis Fork Joints, Steel, w/ Snap-on Spring Pin, Zinc Pltd, 3/8 x 24, 2-3/8" OAL (751-B3/8-40-3/8X24-B-ST)
- POWERBUILT 3Pc 1/4", 3/8", 1/2" Drive U-Joint Set (640858)
- J.W. Winco Couplings, Collars, & Adapters